Narrow Your Results

Loading Icon

Products by Industrial Conne & Solut Dba (33)

 

Add Selected to...
Sort By:
Your Inventory:
  • U065P - 60A GD Acd NF 10HP Steel N3R - Ge
    View Larger

    U065P - Ge

    Air Conditioning Disconnect Switch, 60 A, 240 V @ 1 Phase, 1 Phase, 10 HP, Thermoplastic (Enclosure) Material, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper, Line/Load);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum, Line/Load);#12 to #8 Awg (Solid);#12 to #2 Awg (Stranded Aluminum/Copper, Ground) Wire Size, Non Fusible, 5 In Overall Length, 2-3/4 In Overall Width, 7-1/4 In Overall Height, 3 LB

    • MFR Part #: U065P
    • Nacogdoches Availability: Out of Stock
    • Total Availability: In Stock

    Book Price
    $44.35
    Each

  • U065NA1 - 60A Acd NF 1PH Non-Auto STL N3R - Ge
    View Larger

    U065NA1 - Ge

    Non-Automatic Disconnect Switch, 60 A, 120/240 V Ac, 1 Phase, 10 HP, Thermoplastic (Enclosure) Material, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper, Line/Load);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum, Line/Load);#12 to #8 Awg (Solid);#12 to #2 Awg (Stranded Aluminum/Copper, Ground) Wire Size, Non Fusible, 5 In Overall Length, 2-3/4 In Overall Width, 7-1/4 In Overall Height, 2.5 LB

    • MFR Part #: U065NA1
    • Nacogdoches Availability: Out of Stock
    • Total Availability: In Stock

    Book Price
    $40.78
    Each

  • GS1202B20UL - 1PH 200A 120/240V N3R Double Throw Transfer Switch - Ge
    View Larger

    GS1202B20UL - Ge

    Single Phase 120/240 Volts Ac

    • MFR Part #: GS1202B20UL
    • Nacogdoches Availability: Out of Stock
    • Total Availability: In Stock
    • Manufacturer: Ge
    • Find: Similar Items
    • Pkg Sizes: 1 ($1,568.65) ·

    Book Price
    $1,568.65
    Each

  • T3610 - 3PH 100A 9 X 17 Terminal Box - Ge
    View Larger

    T3610 - Ge

    Midwest Electric’S Terminal Boxes Are For Use In Converting From Overhead to Underground Services and For Multi-Circuit Wiring. The Nema 3R Enclosure Provides Protection For All Terminations Inside and Provides A Convenient, Timesaving Means Of Wire Splices and Connections. Midwest Offers A Full Line Of Terminal Boxes For 240-Volt, Single-Phase and 600-Volt, Three-Phase Ratings. Typical Applications, Both Indoors and Outdoors, Include Inter-Building Wiring On Farms, Convenient Splicing Means For Industr

    • MFR Part #: T3610
    • Nacogdoches Availability: Out of Stock
    • Total Availability: In Stock

    Book Price
    $650.81
    Each

  • T3620 - 3PH 200A 14 X 21 Terminal Box - Ge
    View Larger

    T3620 - Ge

    Midwest Electric’S Terminal Boxes Are For Use In Converting From Overhead to Underground Services and For Multi-Circuit Wiring. The Nema 3R Enclosure Provides Protection For All Terminations Inside and Provides A Convenient, Timesaving Means Of Wire Splices and Connections. Midwest Offers A Full Line Of Terminal Boxes For 240-Volt, Single-Phase and 600-Volt, Three-Phase Ratings. Typical Applications, Both Indoors and Outdoors, Include Inter-Building Wiring On Farms, Convenient Splicing Means For Industr

    • MFR Part #: T3620
    • Nacogdoches Availability: Out of Stock
    • Total Availability: In Stock

    Book Price
    $540.45
    Each

  • U075CP6010 - 1PH 1P 100A 120/240V Unmetered Pedestal - Ge
    View Larger

    U075CP6010 - Ge

    Midwest Electric’S Metallic RV Units Are Manufactured Using 16-Gauge, Galvanized Zinc-Coated Steel and Nema 3R Construction, Which Resists Corrosion and Fading and Provides Lasting Service In Outdoor Applications. Units Are Available In Surface Mount and Earth Burial or Padmount Posts, Offering A Wide Range Of Receptacle Configurations to Fit Your Needs.

    • MFR Part #: U075CP6010
    • Nacogdoches Availability: Out of Stock
    • Total Availability: In Stock

    Book Price
    $872.25
    Each

  • U035F2 - 30A GD Acd F Puller 3HP STL N3R - Ge
    View Larger

    U035F2 - Ge

    Safety Switch, 30 A, 240 V, 3 Phases, 3 HP, Fusible Fuse, Metallic Material, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum) Wire Size, 5 In Overall Length, 2-1/8 In Overall Width, 7 In Overall Height, Fusible

    • MFR Part #: U035F2
    • Nacogdoches Availability: Out of Stock
    • Total Availability: In Stock

    Book Price
    $37.58
    Each

  • RS45508C - 400A Ringless MSLC 31X33 - Ge
    View Larger

    RS45508C - Ge

    Ringless, 1 Phase, Underground Service, Lever Bypass Switch, THQD22200WL Circuit Breaker, 400 A, 120/240 V, #1 Awg to 300 Kcmil Wire Size, Zinc Coated, 30-3/8 In Overall Length, 6-1/8 In Overall Width, 33 In Overall Height, Surface Mount, Galvanized Steel

    • MFR Part #: RS45508C
    • Nacogdoches Availability: Out of Stock
    • Total Availability: In Stock
    • Manufacturer: Ge
    • Find: Similar Items
    • Pkg Sizes: 1 ($4,072.79) ·

    Book Price
    $4,072.79
    Each

  • U0353F - 30A GD Acd F 7.5HP Steel N3R - Ge
    View Larger

    U0353F - Ge

    Metallic, 30A Fusible Disconnects. Pullers Are Removable or Reinstallable In The Off Position For User Safety During Equipment Maintenance. Listed For Use As Service Entrance.

    • MFR Part #: U0353F
    • Nacogdoches Availability: Out of Stock
    • Total Availability: In Stock

    Book Price
    $149.65
    Each

  • U0653P - 60A Acd NF 3PH 15HP Steel N3R - Ge
    View Larger

    U0653P - Ge

    Metallic, Non-Fusible Disconnect Pullers Are Removable or Reinstallable In The Off Position For User Safety During Equipment Maintenance.

    • MFR Part #: U0653P
    • Nacogdoches Availability: Out of Stock
    • Total Availability: In Stock

    Book Price
    $154.63
    Each

  • R208CR2AETG - 200A MSLC MB + NTL 8 Cir Entergy - Ge
    View Larger

    R208CR2AETG - Ge

    Load Center, 200 A, 17 In Overall Length, 4.7 In Overall Width, 28 In Overall Height, 49 LB

    • MFR Part #: R208CR2AETG
    • Nacogdoches Availability: Out of Stock
    • Total Availability: Out of Stock
    • Manufacturer: Ge
    • Find: Similar Items
    • Pkg Sizes: 1 ($1,813.70) ·

    Book Price
    $1,813.70
    Each

  • T3640UL - 3PH 400A 16 X 29 Terminal Box - Ge
    View Larger

    T3640UL - Ge

    Non-Standard/Universal Hub Opening. Hub No Longer Furnished, Order U40 Hub Separately. Consult Manufacturer. Midwest Electric’S Terminal Boxes Are For Use In Converting From Overhead to Underground Services and For Multi-Circuit Wiring. The Nema 3R Enclosure Provides Protection For All Terminations Inside and Provides A Convenient, Timesaving Means Of Wire Splices and Connections. Midwest Offers A Full Line Of Terminal Boxes For 240-Volt, Single-Phase and 600-Volt, Three-Phase Ratings. Typical Applicati

    • MFR Part #: T3640UL
    • Nacogdoches Availability: Out of Stock
    • Total Availability: In Stock
    • Manufacturer: Ge
    • Find: Similar Items
    • Pkg Sizes: 1 ($1,861.04) ·

    Book Price
    $1,861.04
    Each

  • U054 - 50A Surface Unmtrd - Ge
    View Larger

    U054 - Ge

    Midwest Electric’S Temporary Power and Power Outlets Are A Means Of Providing Power Required By Various Construction Trades, Residential Sites, and Mobile Electrical Applications. Temporary Power and Power Outlets Offer One or More Receptacles, With or Without Overcurrent Protection, Disconnecting, Metering, and/or Pedestal Mounting Functions, In A Single Enclosure Of G-90 Zinc-Coated Steel. The Nema 3R Rainproof Enclosure Is Lockable and Engineered to Provide Maximum Protection Against Weather, Vandalis

    • MFR Part #: U054
    • Nacogdoches Availability: Out of Stock
    • Total Availability: In Stock

    Book Price
    $116.46
    Each

  • U065F1 - 60A GD Acd F 10HP Steel N3R - Ge
    View Larger

    U065F1 - Ge

    Safety Switch, 60 A, 240 V, 1 Phase, 10 HP, Fusible Fuse, Thermoplastic, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum);#12 to #8 Awg (Solid);#12 to #2 Awg (Stranded Aluminum/Copper) Wire Size, 5 In Overall Length, 2-3/4 In Overall Width, 9 In Overall Height, Fusible

    • MFR Part #: U065F1
    • Nacogdoches Availability: Out of Stock
    • Total Availability: In Stock

    Book Price
    $38.97
    Each

  • UG412RMW250 - 50A GFI Disconnect Spa Panel - Ge
    View Larger

    UG412RMW250 - Ge

    GFI Disconnects Provide A Convenient, Low-Cost Means to Satisfy Nec Requirements For Spas, Hot Tubs, Water Heaters, and Swimming Pools. The Nema 3R Design Insures A Safe, Weather-Tight Installation For Residential, Light Commercial, and Even Some Industrial Applications.

    • MFR Part #: UG412RMW250
    • Nacogdoches Availability: Out of Stock
    • Total Availability: In Stock

    Book Price
    $431.38
    Each

  • UG412RMW260 - 60A GFI Disconnect Spa Panel - Ge
    View Larger

    UG412RMW260 - Ge

    GFI Disconnects Provide A Convenient, Low-Cost Means to Satisfy Nec Requirements For Spas, Hot Tubs, Water Heaters, and Swimming Pools. The Nema 3R Design Insures A Safe, Weather-Tight Installation For Residential, Light Commercial, and Even Some Industrial Applications.

    • MFR Part #: UG412RMW260
    • Nacogdoches Availability: Out of Stock
    • Total Availability: Out of Stock

    Book Price
    $423.33
    Each

  • UTRS2138BMEP - Residential Oh/Ug (Dual CNT) - Ge

    UTRS2138BMEP - Ge

    Residential Oh/Ug (Dual CNT)

    • MFR Part #: UTRS2138BMEP
    • Nacogdoches Availability: Out of Stock
    • Total Availability: In Stock

    Book Price
    $194.17
    Each

  • B07 - 0.75" Hub With 3" Base - Ge
    View Larger

    B07 - Ge

    Midwest Electric B07 Hub, 3/4 In, Metallic, Bolt-On Mount, Connection: Threaded

    • MFR Part #: B07
    • Nacogdoches Availability: Out of Stock
    • Total Availability: In Stock
    • Manufacturer: Ge
    • Find: Similar Items
    • Pkg Sizes: 10 ($453.10) ·

    Book Price
    $45.31
    Each

  • B12 - 1.25" Hub With 3" Base - Ge
    View Larger

    B12 - Ge

    Midwest Electric B12 Hub, 1-1/4 In, Metallic, Bolt-On Mount, Connection: Threaded

    • MFR Part #: B12
    • Nacogdoches Availability: Out of Stock
    • Total Availability: In Stock
    • Manufacturer: Ge
    • Find: Similar Items
    • Pkg Sizes: 10 ($453.10) ·

    Book Price
    $45.31
    Each

  • B15 - 1.50" Hub With 3" Base - Ge
    View Larger

    B15 - Ge

    Midwest Electric B15 Hub, 1-1/2 In, Metallic, Bolt-On Mount, Connection: Threaded

    • MFR Part #: B15
    • Nacogdoches Availability: Out of Stock
    • Total Availability: In Stock
    • Manufacturer: Ge
    • Find: Similar Items
    • Pkg Sizes: 10 ($453.10) ·

    Book Price
    $45.31
    Each