71A5492001D - ADV

71A5492001D - 150W MH Multi-Tap Ballast

Signify Electronics

  • $163.57 (for 1 Each)
  • $163.57 (1 Each)

In-Stock: 4 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    71A5492001D
    Manufacturer
    Signify Electronics
    Manufacturer's Part Number
    71A5492001D
    Description
    150W MH Multi-Tap Ballast
    Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 150 W, 120/208/240/277 V Ac, 3.5 A;2.04 A;1.73 A;1.52 A, Non Dimmable, 1 Lamps, 3.9 In Length, 3.9 In Width, 2.8 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +105 °C (Ignitor) Operating Temperature, 3.502 KG
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    High Intensity Discharge Balla - Hid Ballast Kits  Mark as Incorrect
    Suggest a New Category
    Classification
    Hid Ballasts
    UNSPSC
    39101902 - High intensity discharge HID ballast
    UPC/GTIN
    781087053249 / 00781087053249
    Weight per unit
    7.75 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $163.57 (1 Each)
    Stock Availability
    Nacogdoches
    4 Each (Check another store)
    All Stores
    260 Each
    Resources
    Specifications Sheets
     
     
    71A5492001D - Specification Sheet
    Attachments
     
     
    71A5492001D - Specification Sheet
     
    71A5492001D - Specification Sheet
    Images
     
     
    71A5492001D - Large Image
     
    71A5492001D - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Ballast Type
    Magnetic HID
    Voltage Rating
    120/208/240/277 V ac
    120/208/240/277 VAC
    Number of Lamps
    1
    1 PH
    Current Rating
    3.5 A;2.04 A;1.73 A;1.52 A
    Wattage
    150 WTT
    Lamp Type
    METAL HALIDE
    Dimensions and Weight
    Width
    3.9 in
    Length
    3.9 in
    4 in
    Height
    2.8 in
    2.9 lm
    Descriptions
    Description
    150W MH MULTI-TAP BALLAST
    Product Type
    MH Bal 150W M102/142 Quad Kit
    Magnetic HID Kit
    Long Description
    Magnetic HID Kit, Magnetic HID Ballast, Pulse, 150 W, 120/208/240/277 V ac, 3.5 A;2.04 A;1.73 A;1.52 A, Non Dimmable, 1 Lamps, 3.9 in Length, 3.9 in Width, 2.8 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +105 °C (Ignitor) Operating Temperature, 3.502 kg
    Short Description
    Magnetic HID Kit, Pulse, 150 W, MH Multi-Tap Ballast
    Features
    The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
    Special Features
    Suitable for Outdoor; UL Listed, CSA, RoHS
    Additional Information
    For Bulb Type
    Metal Halide
    start type
    Pulse
    PULSE
    Ballast Factor
    1
    1 PH
    Power Factor
    0.90
    Standards Met
    UL Listed;CSA Certified;RoHS Compliant
    Maximum Operating Temperature
    +105 °C (Ignitor)
    package quantity
    1 PK
    Made in USA
    Yes
    Power Rating
    150 WTT
    dimmable
    No
    ANSI Code
    M102/142
    Manufacturer Information
    Manufacturers Part Number
    71A5492001D
    Brand
    PHILIPS ADVANCE
    Philips Advance
    Signify Electronics
    GTIN
    00781087053249
    UPC
    781087053249
    Taxonomies, Classifications, and Categories
    Category Description
    HID BALLASTS
    Type
    Magnetic HID
    Packaging
    Weight
    3.502 kg
    7.75 in
    Weight per each
    7.75
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    60 Hz
    60 WTT
    Application
    Outdoor;Lighting Luminaire Component
    Lighting Luminaire Component
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    1 Lufkin
    View Store
    4 Nacogdoches

    Distribution Centers

    Location Stock Available
    View Store
    1 Abilene
    View Store
    7 Alexandria
    View Store
    10 Amarillo
    View Store
    8 Austin RDC
    View Store
    3 Baton Rouge
    View Store
    5 Bossier City
    View Store
    12 Deer Park
    View Store
    34 DFW RDC
    View Store
    7 Houston RDC
    View Store
    6 Little Rock
    View Store
    4 Longview
    View Store
    4 Lubbock
    View Store
    4 McAllen
    View Store
    3 Oklahoma City
    View Store
    7 Phoenix
    View Store
    9 San Antonio RDC
    View Store
    6 Springdale
    View Store
    4 Texarkana
    View Store
    5 Tulsa
    View Store
    11 Tyler
    View Store
    6 West Monroe
    View Store
    8 West Wichita

    A-L

    Location Stock Available
    View Store
    1 Arlington Branch
    View Store
    2 Bentonville
    View Store
    2 Borger
    View Store
    2 Bridgeport
    View Store
    1 Brownsville
    View Store
    2 Bryan
    View Store
    2 Burleson
    View Store
    1 Cabot
    View Store
    5 Cleburne
    View Store
    6 Dallas
    View Store
    1 Deer Valley
    View Store
    1 Dumas
    View Store
    1 Edmond
    View Store
    1 El Dorado
    View Store
    1 Enid
    View Store
    1 Ft. Worth
    View Store
    1 Granbury
    View Store
    1 Hope
    View Store
    1 Huntsville
    View Store
    1 Hutchinson
    View Store
    1 Katy
    View Store
    5 Lawton
    View Store
    2 League City
    View Store
    1 Leesville

    M-Z

    Location Stock Available
    View Store
    1 Mansfield
    View Store
    1 McKinney
    View Store
    13 Mesa
    View Store
    4 New Orleans
    View Store
    1 North Austin
    View Store
    2 Pampa
    View Store
    2 Pearland
    View Store
    1 Pleasanton
    View Store
    1 Rogers
    View Store
    2 Round Rock
    View Store
    1 San Antonio
    View Store
    3 San Marcos
    View Store
    2 Shreveport
    View Store
    1 South Austin
    View Store
    5 Sweetwater
    View Store
    1 Waco
    View Store
    1 Waxahachie
    View Store
    2 West Dallas
    View Store
    3 Wichita
    View Store
    1 Wichita Falls


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 71A5492001D

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

MVR150UMED - 150W MH BD17 Clear Bulb Med Screw Base 4300K Lamp - Ge By Current Lamps

From Ge By Current Lamps,
150W MH BD17 Clear Bulb Med Screw Base 4300K Lamp

$35.57
Per Each
Item Details

MXR150UMED0 - 150W or PS/MH Med Screw Universal Burn Position - Ge By Current Lamps

From Ge By Current Lamps,
150W or PS/MH Med Screw Universal Burn Position

$40.49
Per Each
Item Details

71A5750001D - 250W MH 5-Tap Ballast - Advance By Signify

From Advance By Signify,
250W MH 5-Tap Ballast

$96.59
Per Each
Item Details



71A6051001D - 400W MH 5-Tap Ballast - Advance By Signify

From Advance By Signify,
400W MH 5-Tap Ballast

$114.99
Per Each
Item Details

71A5570001D - 175W MH Quad-Tap Ballast - Advance By Signify

From Advance By Signify,
175W MH Quad-Tap Ballast

$97.74
Per Each
Item Details

71A5390001D - 100W MH M90/140 Quad Ballast Kit - Advance By Signify

From Advance By Signify,
100W MH M90/140 Quad Ballast Kit

$103.48
Per Each
Item Details