ST75 - 3/4" STR LT Conn

Appleton

  • $14.06 (Each)
  • $14.06 (Each)

  • $351.38 (Per 25)

  • $702.76 (Per 50)

  • $1,405.51 (Per 100)
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
ST75
Manufacturer
Appleton
Manufacturer's Part Number
ST-75
Description
3/4" STR LT Conn
Liquid Tight Straight Connector, 3/4 In Trade Size, Zinc Electroplated, Straight Connection Orientation, 1.5 In Length, 1.5 In Diameter, Insulated, 3/4 In NPT Thread Size, Threaded Connection, 22 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381679251 / 00781381679251
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.06 (Each)
Carton
$351.38 (Per 25)
Standard Packaging
$702.76 (Per 50)
Resources
Images
 
 
ST75 - Large Image
 
ST75 - Small Image
Attachments
 
 
ST75 - Specification Sheet
Other Links
 
 
ST75 - Other
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
Steel (Body, Compression Nut, Ferrule);Polypropylene (Sealing Ring)
connection
Threaded X Compression
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1.5 in;38.1 mm
Diameter
1.5 in;38.1 mm
Size
3/4
Descriptions
Description
3/4" STR LT CONN
Product Type
Insulated Connector
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 3/4 in Trade Size, Zinc Electroplated, Straight Connection Orientation, 1.5 in Length, 1.5 in Diameter, Insulated, 3/4 in NPT Thread Size, Threaded Connection, 22 lb/100
Short Description
Insulated Connector, Steel (Body, Compression Nut, Ferrule);Polypropylene (Sealing Ring), 3/4 in, Straight
Special Features
Constructional Feature Rain Tight, Oil Tight;Enclosure Rating Class I Div 2
extra long description
APP ST-75 3/4 IN LFMC CONN
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Thread Size
3/4 in NPT
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
UL Standard:514B;UL Listed:E14814;CSA Standard C22.2 No. 18.3;CSA Certied:065178;NEMA:FB-1
package quantity
25 CT;50 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-75
GTIN
00781381679251
UPC
781381679251
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series Straight Liquidtight Connector With Plain Throat
Trade Size
Trade Size
3/4 in
Packaging
Weight
10 kg/100;22 lb/100
Weight per each
0.24
Carton
25
Package
50
Uses, Certifications, and Standards
Application
Commercial;Industrial;Wet Location
standard
Class I, Division 2; UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat