CH150 - 1P 50A 120V Breaker

Eaton

  • $13.44 (Each)
  • $13.44 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH150
Manufacturer
Eaton
Manufacturer's Part Number
CH150
Description
1P 50A 120V Breaker
Etn CH150 CH15096-4604-11TYPE CH BR
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113101682 / 00782113101682
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.44 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
CH150 - Small Image
 
CH150 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
Single-pole
Dimensions and Weight
Height
3 in
Length
3.5 in
Width
5 in
Descriptions
Description
1P 50A 120V BREAKER
Product Type
CH15096-4604-11TYPE CH Breaker 50A/1 Pole 120/240V 10K
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
ETN CH150 CH15096-4604-11Type CH Br
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH150
GTIN
00782113101682
UPC
782113101682
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CH150.
Jump To:

Similar Items

Similar items are close alternatives to CH150, though they may not be 100% alike.

Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, 120/240...
  • MFR Part #: CHF150
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($152.40) ·
CHF150 - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$15.24

Each

QTY:
Each
Add
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breake...
  • Our Part #: BR150
  • Nacogdoches Availability: 1
  • Total Availability: In Stock
  • MFR Part #: BR150
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($119.00) · 50 ($595.00) ·
BR150 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.90

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR150 Eaton 00786676362306
CH150 Eaton 00782113101682
GTHQL1150 GENERAL ELECTRIC n/a
THQP150 GENERAL ELECTRIC 00783164134476
1D346 WW GRAINGER n/a
CHPL ITE n/a
THP100 ITE n/a
HOM150 Schneider Electric 00785901065258
D150 Siemens 00783643239661
TQDPLD1 Siemens n/a
THQL1150 Eaton n/a
1D244 WW GRAINGER n/a
QO150 Schneider Electric 00785901400226

* All prices subject to change.

Begin Live Chat