ECL03B1A4A - 20A 4 Pole Lighting Contactor Nema 1 Encl

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECL03B1A4A
Manufacturer
Eaton
Manufacturer's Part Number
ECL03B1A4A
Description
20A 4 Pole Lighting Contactor Nema 1 Encl
Eaton CN35 Electrically Held Lighting Contactor, 20 A, 120 V/60 HZ, 110 V/50 HZ, 20 A, Nema 1, Painted Steel, 45 MM, Four-Pole, A202 Series, Contactor
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
Lighting Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782114152676 / 00782114152676
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ECL03B1A4A - Video
 
ECL03B1A4A - Large Image
 
ECL03B1A4A - Large Image
 
ECL03B1A4A - Small Image
Attachments
 
 
ECL03B1A4A - Specification Sheet
Other Links
 
 
ECL03B1A4A - Other
 
ECL03B1A4A - Other
Brochures
 
 
ECL03B1A4A - Brochure
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
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control. Ballast lamps equate to fluorescent, mercury vapor, sodium vapor and quartz loads and will operate at a maximum of 600V. Filament lamps equate to incandescent, infrared, sodium iodine an
Product Type
20 A 4 Pole LTG CTR N1
extra long description
ETN ECL03B1A4A 20 A 4 POLE LTG CTR
Long Description
Eaton CN35 electrically held lighting contactor, 20 A, 120 V/60 Hz, 110 V/50 Hz, 20 A, NEMA 1, Painted steel, 45 mm, Four-pole, A202 Series, Contactor
Additional Information
media
Yes
Coil Voltage
110-120 Vac, 50/60 Hz
Contact Rating
20 A
dimensions
7.7300 IN X 5.8400 IN X 12.6000 IN
Enclosure Type
Nema 1
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECL03B1A4A
GTIN
00782114152676
UPC
782114152676
Taxonomies, Classifications, and Categories
Category Description
LIGHTING CONTACTORS
Type
Electrically held lighting contactor
Availability
Status
Inactive
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls
standard
OSHPD Certified,ABS Certified,cUL Listed,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat