666RT - 2-1/2" RT Emt Comp Coupling

Eaton

  • $68.54 (Each)
  • $68.54 (Each)

  • $137.09 (Per 2)

  • $6,854.43 (Per 100)

In-Stock: 26 available locally (Dallas, TX) ( change location)
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
666RT
Manufacturer
Eaton
Manufacturer's Part Number
666RT
Description
2-1/2" RT Emt Comp Coupling
Emt Compression Coupling, 2-1/2 In Trade Size, Zinc Plated, 1.88 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564004529 / 00784564004529
Weight per unit
1.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.54 (Each)
Carton
$137.09 (Per 2)
Stock Availability
Dallas
26 (Check another store)
DFW RDC
62
All Stores
530
Resources
Images
 
 
666RT - Small Image
 
666RT - Large Image
 
666RT - Large Image
 
666RT - Large Image
 
666RT - Large Image
Attachments
 
 
666RT - Specification Sheet
Tech Bulletins
 
 
666RT - Tech Bulletin
Other Links
 
 
666RT - Other
 
666RT - Other
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
Zinc Plated
Descriptions
Description
2-1/2" RT EMT COMP COUPLING
Product Type
Emt Compression Coupling
Long Description
EMT Compression Coupling, 2-1/2 in Trade Size, Zinc Plated, 1.88 lb/EA
Short Description
EMT Compression Coupling, 2-1/2 in, Zinc Plated, 1.88 lb/EA, Raintight
Special Features
Concrete-Tight;Raintight
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
extra long description
MIDWEST 666RT 2 1/2 EMT CMP CPL RAI
Additional Information
for use with
EMT Conduit;Boxes and Enclosures
Standards Met
UL E-22132;cUL
package quantity
2 PK;1 CT
Made in USA
yes
dimensions
4.5600 IN X 3.3400 IN X 1.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
666RT
GTIN
00784564004529
UPC
784564004529
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression coupling
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
1.88 lb/EA
Weight per each
1.88
Carton
2
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 666RT.
Jump To:

Similar Items

Similar items are close alternatives to 666RT, though they may not be 100% alike.

Coupling, Compression, Steel, Size 2 1/2"
  • MFR Part #: 266SRT
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($124.01) · 10 ($620.06) ·
266SRT - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$62.01

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 666RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
836RT Arlington 00018997008657
266-SRT Bridgeport Fittings 00781747202666
666RT Eaton Crouse-Hinds 00784564004529
CCPR-250 Garvin Industries n/a
62625B Halex 00051411626259
2950RT Raco 00050169501085
TK117A-RT Thomas & Betts 00785991049022
667SRT Topaz 00751338836020

* All prices subject to change.

Begin Live Chat