FB5054 - 1/2'' X 54'' Flex-A-Bit

LH Dottie

  • $59.50 (Each)
  • $59.50 (Each)
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
FB5054
Manufacturer
LH Dottie
Manufacturer's Part Number
FB5054
Description
1/2'' X 54'' Flex-A-Bit
Flex A Bit, 1/2 In. Bit Diameter, 54 In. Overall Length, Steel Material
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
781002370109 / 00781002370109
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.50 (Each)
Resources
Images
 
 
FB5054 - Small Image
 
FB5054 - Large Image
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
Steel
Dimensions and Weight
Overall Length
54
Descriptions
Description
1/2'' X 54'' FLEX-A-BIT
extra long description
DOTTIE FB5054 1/2 X 54" Flex - A -
Product Type
1/2 X 54" Flex - A - Bit
Long Description
Flex A Bit, 1/2 in. bit diameter, 54 in. overall length, Steel material
Special Features
Features: Self Feeding Point, Flexible Spring Steel Shaft
Manufacturer Information
Manufacturers Part Number
FB5054
Brand
LH DOTTIE
GTIN
00781002370109
UPC
781002370109
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Flex A Bit
Packaging
Weight per each
0.5