SHTR5 - 5" Trenching Shovel

L.H. Dottie CO.

  • $55.93 (Each)
  • $55.93 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SHTR5
Manufacturer
L.H. Dottie CO.
Manufacturer's Part Number
SHTR5
Description
5" Trenching Shovel
Shovel, 5 In. Blade Width, 48 In. Handle Length, Trenching Shovel Type, Fiberglass Handle
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112004 - Shovels
UPC/GTIN
781002240204 / 00781002240204
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.93 (Each)
Stock Availability
Arlington Branch
0 (Find nearest stock)
DFW RDC
0
All Stores
1
Resources
Images
 
 
SHTR5 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Fiberglass
Dimensions and Weight
Size
5 x 48
Descriptions
Description
5" TRENCHING SHOVEL
Extra Long Description
DOTTIE SHTR5 5" Professional Grade
Long Description
Shovel, 5 in. blade width, 48 in. handle length, Trenching shovel type, Fiberglass handle
Product Type
5" Professional Grade Shovel ( Trenching )
Special Features
Features: Minimum Breaking Strength of 261 LB Per DTH6950-1, Safe From Electrical Shock, Does Not Absorb Moisture, Resists Industrial Chemicals, Ergonomically Designed Grip
Additional Information
Blade Width
5
Handle Length
48
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
SHTR5
GTIN
00781002240204
UPC
781002240204
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Shovel
Packaging
Weight per each
4.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lawton
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat