7005G5 - 120V Ac Hotel Room Annunciator Kit

Edwards

  • $224.09 (Each)
  • $224.09 (Each)

In-Stock: 1 available locally (Waxahachie, TX) (change location)
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
7005G5
Manufacturer
Edwards
Manufacturer's Part Number
7005-G5
Description
120V Ac Hotel Room Annunciator Kit
Hotel Room Annunciator Kit, 0.125 A, 24 to 120 Vac, 24 V DC, 92 DB At 1 M;82 DB At 10 FT Sound Level, Clear, 4-1/2 In Overall Width, 4-9/16 In Overall Height, 0.46 LB
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
43191507 - Special purpose telephones
UPC/GTIN
782640003107 / 00782640003107
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$224.09 (Each)
Stock Availability
Waxahachie
1 (Check another store)
DFW RDC
0
All Stores
40
Resources
Images
 
 
7005G5 - Small Image
 
7005G5 - Large Image
 
7005G5 - Large Image
Specifications Sheets
 
 
7005G5 - Specification Sheet
Attachments
 
 
7005G5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.125 A
Voltage Rating
24 to 120 Vac, 24 V dc
Descriptions
Product Type
Hotel Room Annunciator Kit
Description
120V AC HOTEL ROOM ANNUNCIATOR KIT
Long Description
Hotel Room Annunciator Kit, 0.125 A, 24 to 120 Vac, 24 V dc, 92 db at 1 m;82 db at 10 ft Sound Level, Clear, 4-1/2 in Overall Width, 4-9/16 in Overall Height, 0.46 lb
Features
The Edwards 7005-G5 Hotel Room Annunciator is for use in hotel rooms and other areas designed to accommodate those with audible, visual, or physical impairments. The kit consists of a 6536-G5 horn/strobe for audible and visual signaling, a 620 push button, a 147-10 mounting plate, and a 592 transformer. Each component may also be ordered individually.
Short Description
Hotel Room Annunciator Kit, 0.125 A, 24 to 120 vac, 24 vdc
Special Features
Lens Color Clear;Sound Intensity 92 DB at 1 M/82 DB at 10 Ft
extra long description
EDW 7005-G5 DOOR ANNUNCIATOR
Additional Information
Sound Level
92 db at 1 m;82 db at 10 ft
Overall Width
4-1/2 in
Color/Finish
Clear
Overall Height
4-9/16 in
Standards Met
UL Listed mA
package quantity
1 ct
Manufacturer Information
Brand
Edwards
Manufacturers Part Number
7005-G5
GTIN
00782640003107
UPC
782640003107
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Hotel Room Annunciator Kit
Packaging
Weight
0.46 lb
Weight per each
1.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater DFW RDC Area

Location Stock Available
Waxahachie
1 View Store
West Dallas
16 View Store

A-L

Location Stock Available
Avondale
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat