1612C - Connector Nema 5-20, Straight 20 Amp 125V 1PH 2P/3

Ericson

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1612C
Manufacturer
Ericson
Manufacturer's Part Number
1612-C
Description
Connector Nema 5-20, Straight 20 Amp 125V 1PH 2P/3
Connector Nema 5-20, Perma-Link Industrial Grade Yellow Wiring Device, Straight 20 Amp 125V 1PH 2P/3W, Size = SM, 1533
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/GTIN
782862587515 / 00782862587515
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
1612C - Other
 
1612C - Other
 
1612C - Other
Images
 
 
1612C - Large Image
 
1612C - Small Image
Attachments
 
 
1612C - Specification Sheet
Brochures
 
 
1612C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
125
Poles
2
amperage rating
20
Dimensions and Weight
Size
1.6 X 3.08
Descriptions
Description
CONNECTOR NEMA 5-20, STRAIGHT 20 AMP 125V 1PH 2P/3
Product Type
WD Perma-Link Conn Nema 5-20 Yel
extra long description
ERIC 1612-C WD PERMA-LINK CONN NEMA
Long Description
CONNECTOR NEMA 5-20, PERMA-LINK INDUSTRIAL GRADE YELLOW WIRING DEVICE, STRAIGHT 20 AMP 125V 1PH 2P/3W, SIZE = SM, 1533
Special Features
Grounding, Dead-Front, Back-Wired Design, Solid Brass Blade, Transparent Back-Plate, Watertight
Additional Information
amps
20
Device Type
Connector
Manufacturer Information
Manufacturers Part Number
1612-C
Brand
ERICSON
GTIN
00782862587515
UPC
782862587515
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Wiring Devices
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20
standard
UL, IEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat