APEL - Emergency Lamp, Led 2 Round Head

All-Pro Emergency

  • $28.75 (Each)
  • $28.75 (Each)

  • $230.00 (Per 8)

In-Stock: 6 available locally (Conway, AR) (change location)
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
APEL
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
APEL
Description
Emergency Lamp, Led 2 Round Head
Led Emergency Light, Sealed Nickel Cadmium Battery, Thermoplastic, Textured, White, 60 HZ, 120 V Ac;277 V Ac, 0.06 A @ 120 V;0.07 A @ 277 V, 0.33 W @ 120 V;0.47 W @ 277 V, Single Faces, White Housing Color, 3.6 V, Surface Mount, 2-5/8 In Width, 9 In Length, 4-11/16 In Height, 2.4 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
080083566501 / 00080083566501
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.75 (Each)
Standard Packaging
$230.00 (Per 8)
Stock Availability
Conway
6 (Check another store)
Little Rock
39
All Stores
1,930
Resources
Images
 
 
APEL - Large Image
 
APEL - Large Image
 
APEL - Large Image
Specifications Sheets
 
 
APEL - Specification Sheet
Attachments
 
 
APEL - Specification Sheet
 
APEL - Specification Sheet
Brochures
 
 
APEL - Brochure
Other Links
 
 
APEL - Other
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
120 V ac;277 V ac
Material
Thermoplastic
Current Rating
0.06 A @ 120 V;0.07 A @ 277 V
Wattage
0.33 W @ 120 V;0.47 W @ 277 V
Number of Lamps
2
amperage rating
0.06
Lamp Type
LED
Material, Color, and Finish
Color
White
Finish
Textured
housing color
White
Dimensions and Weight
Width
2-5/8 in;67 mm
Length
9 in;229 mm
Height
4-11/16 in;118 mm
Size
10.1 IN Length 5.0 IN Width 2.25 IN Height
Descriptions
Product Type
LED Emergency Light
Long Description
LED Emergency Light, Sealed Nickel Cadmium Battery, ThermoPlastic, Textured, White, 60 Hz, 120 V ac;277 V ac, 0.06 A @ 120 V;0.07 A @ 277 V, 0.33 W @ 120 V;0.47 W @ 277 V, Single Faces, White Housing Color, 3.6 V, Surface Mount, 2-5/8 in Width, 9 in Length, 4-11/16 in Height, 2.4 lb
Features
The APEL is an UL 924 listed emergency light with a minimum of 90 minutes of run time and 17 feet of emergency egress coverage. Key features include LED heads, a no maintenance nickel cadmium battery and a five year fixture warranty. The LED heads are fully adjustable to maximize design flexibility while the compact form factor optimizes aesthetics. The universal j-box mounting pattern and snap fit housing construction significantly reduce installation time. The APELH2 versions have remote capacity capable
Short Description
LED Emergency Light, Sealed Nickel Cadmium, Textured
Special Features
3.6v, .78w Dc Long Lasting LED Heads;Fully Adjustable Heads
Description
EMERGENCY LAMP, LED 2 ROUND HEAD
extra long description
CLS APEL ALL PRO EMERGENCY LIGHT
Additional Information
Battery Type
Sealed Nickel Cadmium
Number of Faces
Single
Lamp Voltage
3.6 V
Mounting Type
Surface Mount
Standards Met
UL 924 Listed;NFPA 101 Compliant;NEC/OSHA Certified
package quantity
8 PK;1 CT
Made in USA
yes
lumens
100
Fixture Type
Emergency Light
battery
True
Manufacturer Information
Manufacturers Part Number
APEL
Brand
ALL-PRO EMERGENCY
GTIN
00080083566501
UPC
080083566501
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
LED Exit and Emergency
Packaging
Weight
2.4 lb
Weight per each
2.4
Carton
1
Package
8
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Lighting;General Purpose;Wall or Ceiling Mount Application
Mounting
Surface Mount
standard
UL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,930

Location search:

* All prices subject to change.

Begin Live Chat