XT0RFLDKNC - Knuckle Mount Kit

Lumark

  • $92.20 (Each)
  • $92.20 (Each)

  • $1,106.40 (Per 12)

In-Stock: 3 available locally (Pampa, TX) ( change location)
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
XT0RFLDKNC
Manufacturer
Lumark
Manufacturer's Part Number
XT0RFLDKNC
Description
Knuckle Mount Kit
Led Floodlight Kit, Copper Material, 2.5 In Length, 5.75 In Width, 7.25 In Height, 1.35 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111616 - Outdoor lighting accessories
UPC/GTIN
080083619115 / 00080083619115
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.20 (Each)
Standard Packaging
$1,106.40 (Per 12)
Stock Availability
Pampa
3 (Check another store)
Amarillo
5
All Stores
83
Resources
Images
 
 
XT0RFLDKNC - Large Image
 
XT0RFLDKNC - Large Image
 
XT0RFLDKNC - Video
Attachments
 
 
XT0RFLDKNC - Specification Sheet
Other Links
 
 
XT0RFLDKNC - Other
 
XT0RFLDKNC - Other
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
Copper
Dimensions and Weight
Length
2.5 in
Width
5.75 in
Height
7.25 in
Size
2.5 IN Length 5.75 IN Width 7.25 IN Height
Descriptions
Product Type
Knuckle Mount Kit
Description
KNUCKLE MOUNT KIT
Long Description
LED Floodlight Kit, Copper Material, 2.5 in Length, 5.75 in Width, 7.25 in Height, 1.35 lb
Features
The patented Lumark Crosstour(TM) Floodlight Kit easily attaches to the Crosstour LED Wall Pack luminaire. The floodlight kit converts 12W, 18W, 26W, and 38W Crosstour wall mount luminaires into floodlighting luminaires suitable for ground or wall mount applications. Crosstour LED offers seamless architectural style with super bright energy efficient LEDs. The low-profile, rugged construction of the easy to install knuckle or trunnion base along with stainless steel hardware, visors and impact guards make
Short Description
LED Floodlight Kit, Copper, Lighting
extra long description
CLS XTORFLD-KNC LUMARK XTOR, KNUCKL
Construction
N/A
Special Features
Universal, knuckle (KNC) or trunnion (TRN) floodlighting kit
Additional Information
Standards Met
UL/cUL Listed
package quantity
1 CT;12 PK
media
Yes
Fixture Type
Mounting Kit
Manufacturer Information
Manufacturers Part Number
XT0RFLDKNC
Brand
LUMARK
sub brand
Crosstour(TM)
GTIN
00080083619115
UPC
080083619115
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
1.35 lb
Weight per each
1.35
Carton
1
Package
12
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location;3G Vibration Rated
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of XT0RFLDKNC.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of XT0RFLDKNC.

Crosstour, Knuckle Floodlight Kit Carbon Bronze, Includes 1/2" Knuckle Plate, Sm...
  • Our Part #: XT0RFLDKNC
  • Pampa Availability: 3
  • Total Availability: In Stock
  • MFR Part #: XTORFLD-KNC
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,106.40) ·
XT0RFLDKNC - Cooper Lighting Solutions

Pampa Availability: In Stock

Total Availability: In Stock

Book Price

$92.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat