3026AV - GRE

3026AV - Screw Drive 1-3/8-12X1-1/8-12X

Greenlee Textron

  • $127.68 (for 1 Each)
  • $127.68 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    3026AV
    Manufacturer
    Greenlee Textron
    Manufacturer's Part Number
    3026AV
    Description
    Screw Drive 1-3/8-12X1-1/8-12X
    Stud, Draw Stud; Manual Driver; Size 1-1/8 Inch Dia X 7-1/2 Inch L; Used On Item Knockout Punch Kit; Used On Item Part No 741BB/742BB/730EBB-120/743BB; Greenlee[R] Brand
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches  Mark as Incorrect
    Suggest a New Category
    Classification
    Hand Tools
    UNSPSC
    27111500 - Cutting and crimping and punching tools
    UPC/EAN/GTIN
    783310046790 / 783310046790 / 00783310046790
    Weight per unit
    1.95 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $127.68 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    8 Each
    Resources
    Images
     
     
    3026AV - Large Image
     
    3026AV - Small Image
    Specifications Sheets
     
     
    3026AV - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Size
    1-1/8 INCH DIA X 7-1/2 INCH L
    Descriptions
    Product Type
    Knockout Draw Stud
    Description
    SCREW DRIVE 1-3/8-12X1-1/8-12X
    Additional Information
    Application Punch Mild Steel, Aluminum, Fiberglass, Plastic Enclosure
    Commodity Description
    PUNCH DRIVER & KO PUNCHES
    Long Description
    STUD, DRAW STUD; MANUAL DRIVER; SIZE 1-1/8 INCH DIA X 7-1/2 INCH L; USED ON ITEM KNOCKOUT PUNCH KIT; USED ON ITEM PART NO 741BB/742BB/730EBB-120/743BB; GREENLEE[R] BRAND
    Additional Information
    Used On Item Part No
    741BB/742BB/730EBB-120/743BB
    Item
    DRAW STUD
    Used On Item
    KNOCKOUT PUNCH KIT
    Driver Type
    MANUAL
    Manufacturer Information
    Brand
    Greenlee Textron
    GREENLEE[R]
    Manufacturers Part Number
    3026AV
    GTIN
    00783310046790
    UPC
    783310046790
    Taxonomies, Classifications, and Categories
    Category Description
    HAND TOOLS
    Packaging
    Weight per each
    1.95
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Little Rock
    View Store
    1 Longview
    View Store
    2 Odessa
    View Store
    1 Springdale

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    3 Midland


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 3026AV

    Type in the slang term you'd like to suggest.

* All prices subject to change.