36414 - Bit, Step #14 (PKGD)

Greenlee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36414
Manufacturer
Greenlee
Manufacturer's Part Number
36414
Description
Bit, Step #14 (PKGD)
Step Bit, 1-3/8 In Bit Size, Steel, Steam Oxide Coated, 3-7/8 In Overall Length, 0.46 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
783310364146 / 00783310364146
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
36414 - Small Image
 
36414 - Large Image
 
36414 - Large Image
Attachments
 
 
36414 - Specification Sheet
Other Links
 
 
36414 - Other
 
36414 - Other
Brochures
 
 
36414 - Brochure
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
Steel
Material, Color, and Finish
Color
Steam Oxide Coated
Dimensions and Weight
Overall Length
3-7/8 in;85.7 mm
Descriptions
Product Type
Step Bit
Long Description
Step Bit, 1-3/8 in Bit Size, Steel, Steam Oxide Coated, 3-7/8 in Overall Length, 0.46 lb
Short Description
Step Bit, 1-3/8 in;34.9 mm, Steel
extra long description
GRN 36414 BIT,STEP #14 (PKGD)
Description
BIT,STEP #14 (PKGD)
Additional Information
package quantity
1 ct
Made in USA
yes
Bit Size
1-3/8 in;34.9 mm
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
36414
GTIN
00783310364146
UPC
783310364146
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
0.46 lb
Weight per each
0.45