8603 - 2"-3" PVC Heating Blanket

Greenlee

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8603
Manufacturer
Greenlee
Manufacturer's Part Number
860-3
Description
2"-3" PVC Heating Blanket
PVC Heating Blanket For 2" - 3" PVC Makes Bends, Offsets or Saddles For PVC Fast and Easy. Easy to Use: Wrap Blanket Around PVC, Secure With Hook and Loop Strap. Built-In Stiffeners Help Keep The Blanket Tight to The PVC Surface. Remove Blanket and Form Bend By Hand. Controlled, Even Heating For Uniform Bending. Heavy-Duty Cord and Thermostat For Long Life. Temperature Over 300° F (149° C).
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Equipment Bits, Parts, Hydraul Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
27112732 - Power pipe bender
UPC/GTIN
783310314875 / 00783310314875
Weight per unit
3.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
8603 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 Volts
Wattage
800 WATT
Material
Silicon Rubber compound
Dimensions and Weight
Size
30.000'' X 13-1/4''
Descriptions
Product Type
2" - 3" PVC Blanket
extra long description
GRN 860-3 2" - 3" PVC BLANKET
Description
2"-3" PVC HEATING BLANKET
Long Description
PVC Heating Blanket for 2" - 3" PVC makes bends, offsets or saddles for PVC fast and easy. Easy to use: wrap blanket around PVC, secure with hook and loop strap. Built-In stiffeners help keep the blanket tight to the PVC surface. Remove blanket and form bend by hand. Controlled, even heating for uniform bending. Heavy-Duty cord and thermostat for long life. Temperature over 300° F (149° C).
Special Features
Make Bends, Offsets Or Saddles In PVC Fast And Easy Easy To Use: Wrap Blanket Around PVC, Secure With Hook And Loop Strap Built-In Stiffeners Help Keep The Blanket Tight To The PVC Surface Remove Blanket And Form Bend By Hand Controlled, Even Heating For Uniform Bending Heavy-Duty Cord And Thermostat For Long Life Temperature Over 300° F (149° C)
Additional Information
Power Source
120 VAC
battery
None
Bend Radius
13"
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
860-3
GTIN
00783310314875
UPC
783310314875
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
PVC Blanket
Packaging
Weight per each
3.73
Carton
1
Uses, Certifications, and Standards
Application
PVC Bending
Capacity
2" to 3" PVC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat