WGH100H - 100W MH WP Quad-Tap W/Lamp

Hubbell Outdoor Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WGH100H
Manufacturer
Hubbell Outdoor Lighting
Manufacturer's Part Number
WGH-100H
Description
100W MH WP Quad-Tap W/Lamp
Wallpack, Glass Refractor, 100 PS, Quad-Tap, Bronze, With Lamp.
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
785988465859 / 00785988465859
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
WGH100H - Other
 
WGH100H - Other
 
WGH100H - Other
Images
 
 
WGH100H - Small Image
 
WGH100H - Large Image
Attachments
 
 
WGH100H - Specification Sheet
Brochures
 
 
WGH100H - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1 PH
Lamp Type
PULSE START METAL HALIDE
Voltage Rating
120/220/240/277 VAC
Material
Aluminum
Material, Color, and Finish
fixture material
aluminum
Style
Glass Wallpack - Horizontal Lamp
Color
METALLIC CONSOLET, CONTROL TYPE; 304 STAINLESS STEEL MATERIAL; #4 SMOOTH BRUSHED COVER/SIDE FINISH; 20 INCH; 12 INCH; 9.09 INCH; 20.28 INCH CONTROL PANEL WIDTH; 12.28 INCH CONTROL PANEL HEIGHT; UL 508A, CSA C22.2 APPROVAL
Descriptions
extra long description
HUB-LT WGH-100H WALPAK 100W MH 120V
Product Type
Walpak 100W MH 120V Glass BRZ W/LP
Description
100W MH WP QUAD-TAP W/LAMP
Long Description
Wallpack, Glass refractor, 100 PS, Quad-Tap, Bronze, with Lamp.
Manufacturer Information
Brand
Hubbell Outdoor Lighting
Manufacturers Part Number
WGH-100H
GTIN
00785988465859
UPC
785988465859
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Wallpack
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
standard
UL mA
Mounting
Wall (surface)
Frequency Rating
50/60 Hz
Application
Perimeter Wallpack
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat