30222 - Set-Screw Conn, Model 22, 20-10 Awg, 100/Box

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 1,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30222
Manufacturer
Ideal
Manufacturer's Part Number
30-222
Description
Set-Screw Conn, Model 22, 20-10 Awg, 100/Box
Ideal, Wire Connector, Set-Screw, Size: 11/16 In Width X 1-1/64 In Height, Number Of Conductors: 1 to 6, Wire Size: 20 - 10 Awg, Material: Brass, Flame-Retardant Polypropylene Shell, Color: Brass Connector, Black Shell, Voltage Rating: 600 V, Temperature Rating: 150 , 302 Deg C, Deg F, Model: 22, Width: 11/16 In, Height: 115625 In
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Utp Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250302222 / 0783250302222 / 00783250302222
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
30222 - Large Image
 
30222 - Small Image
Brochures
 
 
30222 - Brochure
Other Links
 
 
30222 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 to 6
Wire Size
20 - 10
Voltage Rating
600
Material
Brass/Flame-Retardant Polypropylene
Material, Color, and Finish
Color
Black/Brass
Dimensions and Weight
Size
11/16 IN Width X 1-1/64 IN Height
Descriptions
Description
SET-SCREW CONN, MODEL 22, 20-10 AWG, 100/BOX
Long Description
IDEAL, Wire Connector, Set-Screw, Size: 11/16 IN Width X 1-1/64 IN Height, Number Of Conductors: 1 to 6, Wire Size: 20 - 10 AWG, Material: Brass, Flame-retardant polypropylene shell, Color: Brass Connector, Black Shell, Voltage Rating: 600 V, Temperature Rating: 150 , 302 DEG C, DEG F, Model: 22, Width: 11/16 IN, Height: 115625 IN
Special Features
Features: Eliminates Need For Restripping Wire Each Time Connection Is Disturbed; Solid Brass Sleeves ;Set-Screw Easily And Securely Applies Maximum Compression To Conductors To Ensure A Vibration-Resistant Splice; Permits Fast Visual Inspection Of Splice; Tough, Flame-Retardant Shell Rated At 150°C (302°F); Ul Listed To 486C And Csa Certified To C22.2; Model: 22; Width: 11/16 IN; Height: 115625 IN
Product Type
Set Screw 22 Conn(Box Of 100)
extra long description
IDEAL 30-222 SET SCREW 22 CONN(BOX
Features
Set screw wire connectors from IDEAL ensure a vibration-resistant splice, perfect for applications near motors or other vibration. The solid brass sleeve inserts come in three sizes, allowing wire ranges 22 AWG - 10 AWG. Each package contains plastic caps, allowing for insulation of the splice after installation, as well as a set screw holder to allow for ease of installation.
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-222
GTIN
00783250302222
UPC
783250302222
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Set-Screw
Packaging
Weight per each
0.02
Carton
100
Uses, Certifications, and Standards
Temperature Rating
150 , 302
standard
CSA C22.2, 486C UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat