31381 - Clearglide, 1-Gallon Bucket

Ideal

  • $42.34 (Each)
  • $42.34 (Each)

  • $169.36 (Per 4)

In-Stock: 1 available locally (Mansfield, TX) ( change location)
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
31381
Manufacturer
Ideal
Manufacturer's Part Number
31-381
Description
Clearglide, 1-Gallon Bucket
Lubricant, 1 Gal Pail, Colorless, Slight Odor, Clearglide Lubricant, 1.09 Specific Gravity, +40 to +100 °F, 8.58 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121520 - General purpose lubricants
UPC/EAN/GTIN
783250348145 / 0783250348145 / 00783250348145
Weight per unit
8.575 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.34 (Each)
Standard Packaging
$169.36 (Per 4)
Stock Availability
Mansfield
1 (Check another store)
DFW RDC
31
All Stores
380
Resources
Images
 
 
31381 - Small Image
 
31381 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Size
1
Descriptions
Product Type
Lubricant
Long Description
Lubricant, 1 gal Pail, Colorless, Slight Odor, Clearglide Lubricant, 1.09 Specific Gravity, +40 to +100 °F, 8.58 lb
Short Description
Lubricant, 1 gal Pail, Colorless
Description
CLEARGLIDE, 1-GALLON BUCKET
extra long description
IDEAL 31-381 ClearGlide Lubricant,I
Features
IDEAL ClearGlide Wire pulling lubricant is a polymer-based formula well suited for all electrical and datacom applications, and safe to use with all cable types. It is clear and colorless, and suitable for indoor as well as outdoor applications. This formula provides quick and easy clean up, and extraordinary lubricity for super-fast pulls. Its controlled evaporation rate is ideal for shorter runs. It remains stable over wide temperature ranges from 32°F to 180°F (0°C to 82°C) and dries to a semi-fluid fil
Special Features
Clear and colorless for quick and easy clean-up; Exceptional lubricity for super-fast pulls; Polymer-based formula perfect for all electrical and datacom applications; Safe to use with all cable types; Remains stable over wide temperature range; Dries to a semi-fluid film that won't clog conduit; Clings to cable throughout long pulls; Easy to apply by hand, brush, or pump; Environmentally safe - non-toxic, non-flammable, and non-corrosive
Additional Information
Container Capacity
1 gal
Container Type
Pail
Physical Form
Gel
lubricant type
Clearglide
Operating Temperature Range
+40 to +100 °F
Standards Met
Ul Listed
package quantity
4 CT
Made in USA
yes
odor
Slight
specific gravity
1.09
Manufacturer Information
Manufacturers Part Number
31-381
Brand
Ideal
GTIN
00783250348145
UPC
783250348145
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Lubricant
Packaging
Weight
8.58 lb
Weight per each
8.575
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Wire Pulling
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 380

Location search:
These alternate items can be purchased instead of 31381.
Jump To:

Similar Items

Similar items are close alternatives to 31381, though they may not be 100% alike.

Lubricant, 1 QT Squeeze Bottle, Colorless, Slight Odor, Clearglide Lubricant, 1....
  • Our Part #: 31388
  • Mansfield Availability: 12
  • Total Availability: In Stock
  • MFR Part #: 31-388
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 12 ($224.04) ·
31388 - Ideal

Mansfield Availability: In Stock

Total Availability: In Stock

Book Price

$18.67

Each

QTY:
Each
Add
Lubricant, 1 Gal Bucket, Yellow, Slight Perfume Odor, Yellow 77 Lubricant, 0.98 ...
  • MFR Part #: 31-351
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 4 ($183.68) ·
31351 - Ideal

Check local availability

Total Availability: In Stock

Book Price

$45.92

Each

QTY:
Each
Add
Lubricant, 5 Gal Bucket, Colorless, Slight Odor, Clearglide Lubricant, 1.09 Spec...
  • Our Part #: 31385
  • DFW RDC Availability: 21
  • Total Availability: In Stock
  • MFR Part #: 31-385
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($132.18) ·
31385 - Ideal

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$132.18

Each

QTY:
Each
Add
Lubricant, 1 Gal Bucket, Clear Blue, Mild Odor, Aqua-Gel Ii Lubricant, 0.98 Spec...
  • Our Part #: 31371
  • DFW RDC Availability: 3
  • Total Availability: In Stock
  • MFR Part #: 31-371
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 4 ($152.44) ·
31371 - Ideal

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.11

Each

QTY:
Each
Add
OBS CLEARGLIDE 55 GAL DRUM
  • MFR Part #: 31-2143
  • GTIN: 00783250487592
  • Manufacturer: Ideal
Cross Referenced

These items are similar to 31381 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CLR-1 Greenlee 00783310104384
31-381 Ideal Industries 00783250348145
RL-128 American Polywater 00027868033100
CLR-128 American Polywater 00027868065101
D-128 American Polywater 00027868002304
G-128 American Polywater 00027868000805
79-202 Gardner Bender 00032076792022
10438 Greenlee n/a
31-391 Ideal Industries 00783250313914
51017 Klein Tools 00092644510175
51027 Klein Tools n/a
99932 Morris 00601986999328
SWL-1G NSi Industries 00662381162731

* All prices subject to change.

Begin Live Chat