74006 - Ductile Iron Bender Head, 1-1/4" Emt

Ideal

  • $302.61 (Each)
  • $302.61 (Each)

In-Stock: 1 available locally (Big Spring, TX) (change location)
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
74006
Manufacturer
Ideal
Manufacturer's Part Number
74-006
Description
Ductile Iron Bender Head, 1-1/4" Emt
Bender, Ductile Iron Material, 1-1/4 In Emt;1 In Rigid;1 In Imc Conduit Size, 14 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/EAN/GTIN
783250740062 / 0783250740062 / 00783250740062
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$302.61 (Each)
Stock Availability
Big Spring
1 (Check another store)
Odessa
3
All Stores
34
Resources
Images
 
 
74006 - Small Image
 
74006 - Large Image
 
74006 - Large Image
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
Ductile Iron
Descriptions
Product Type
Bender
Long Description
Bender, Ductile Iron Material, 1-1/4 in EMT;1 in Rigid;1 in IMC Conduit Size, 14 lb
Features
IDEAL(R) Iron conduit bender head with handle has ductile iron construction for exceptional durability and rugged construction that withstands a lifetime of heavy use. Baked-on blue enamel finish on the handle resists corrosion and enhances visibility. Bends conduit pipes to fit around any corner, ceiling, wall or irregularly shaped passageways. It features precision marks locating degree scale, star, arrow and rim notch for perfect bends every time. Bender head has easy visibility markings that are raised
Short Description
1-1/4 Bender, Ductile Iron
Special Features
Features:Ductile Iron Construction for Added Durability;Heat-Treated for Extra Strength Reinforced at Stress Points for Longer Life;Precision-Located Degree Scale, Star, Arrow and Rim Notch for Perfect Bends Every Time;Markings Raised and Cast into Bender Body on Both Sides for Easy Visibility;Deeply Serrated Step Helps Prevent Slippage when Applying Maximum Leverage;Grooved Internal Hook Surface Helps Prevent Conduit From Slipping;Flat Hook Surface Provides Stable Starting Point
extra long description
IDEAL 74-006 Bender Head,Ideal,1-1/
Description
DUCTILE IRON BENDER HEAD, 1-1/4" EMT
Construction
Ductile Iron
Additional Information
Conduit Size
1-1/4 in EMT;1 in Rigid;1 in IMC
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
74-006
Brand
Ideal
GTIN
00783250740062
UPC
783250740062
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ductile Iron
Packaging
Weight
14 lb
Weight per each
14
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 74006.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 74006.

Ideal, Bender, Ductile Iron, Construction: Ductile Iron, Conduit Size: 1-1/4 In ...
  • Our Part #: 74034
  • Big Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 74-034
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($343.14) ·
74034 - Ideal

Big Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$343.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 74006 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
923 Gardner Bender 00032076012908
74-006 Ideal Industries 783250740062
56211 Klein Tools 00092644562112

* All prices subject to change.

Begin Live Chat