IG2240IMSK - Ig SMRT Hme Whole House Surge

Intermatic

  • $284.58 (Each)
  • $284.58 (Each)

  • $853.74 (Per 3)

In-Stock: 5 available locally (West Wichita, KS) (change location)
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
IG2240IMSK
Manufacturer
Intermatic
Manufacturer's Part Number
IG2240-IMSK
Description
Ig SMRT Hme Whole House Surge
Surge Protective Device, 6-Mode, 120/240 Vac 1PH, Type 1 or Type 2, Indoor Metal, Connected Equipment Warranty 10yr
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Suprsr-Prot Dev-Line Conditnr
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
078275148697 / 00078275148697
Weight per unit
9.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.58 (Each)
Standard Packaging
$853.74 (Per 3)
Stock Availability
West Wichita
5 (Check another store)
All Stores
20
Resources
Images
 
 
IG2240IMSK - Large Image
 
IG2240IMSK - Large Image
Attachments
 
 
IG2240IMSK - Specification Sheet
Brochures
 
 
IG2240IMSK - Brochure
Other Links
 
 
IG2240IMSK - Other
 
IG2240IMSK - Other
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
120-240 VAC
Phase
1
Descriptions
Product Type
Surge Protective Device, 6-Mode, 120/240 Vac 1PH, Type 1 or
extra long description
INT-MAT IG2240-IMSK Surge Protectiv
Description
IG SMRT HME WHOLE HOUSE SURGE
Features
Intermatic's SMART GUARD® Whole House Surge Protective Device provides coverage of your customer’s big investment equipment, from appliances and computers, to HVAC equipment and TVs. This innovative Surge Protective Device uses the IMODULE® with LED lights for quick and easy status indication. A blue light indicates the Surge Protective Device unit is ON and a green light indicates surge protection is active. Trusted, state-of-the-art TPMOV® (Thermally Protected Metal Oxide Varistor) surge protection techn
Long Description
Surge Protective Device, 6-Mode, 120/240 VAC 1Ph, Type 1 or Type 2, Indoor Metal, Connected Equipment Warranty 10yr
Special Features
$50,000 connected equipment warranty for 10 years on appliances and electronics;10-year product warranty;IModules replace quickly and easily, eliminating the need to install a new SPD unit;Includes the IG2200-FMK flush mount kit;Includes three IModules with LED power and protection status lights;Module Power Switch, included on IG2240-IMSK, enables convenient disconnection of power at the SPD when replacing IModules;Six Modes of protection;Tamper-proof IModule doors, will only open when IModule is being in
Additional Information
type of indicators
SPD
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
IG2240-IMSK
GTIN
00078275148697
UPC
078275148697
Taxonomies, Classifications, and Categories
Type
SurgeProtectionDevice
Packaging
Weight per each
9.2
Carton
1
Package
3
Uses, Certifications, and Standards
Application
lightcommercial;residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater West Wichita Area

Location Stock Available
NE Wichita
1 View Store
West Wichita
5 View Store

Distribution Centers

Location Stock Available
Lenexa
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat