IG2240IMSK - Ig SMRT Hme Whole House Surge

Intermatic

  • $284.58 (Each)
  • $284.58 (Each)

  • $853.74 (Per 3)

In-Stock: 2 available locally (Lawrence, KS) (change location)
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
IG2240IMSK
Manufacturer
Intermatic
Manufacturer's Part Number
IG2240-IMSK
Description
Ig SMRT Hme Whole House Surge
Surge Protective Device, 6-Mode, 120/240 Vac 1PH, Type 1 or Type 2, Indoor Metal, Connected Equipment Warranty 10yr
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Suprsr-Prot Dev-Line Conditnr
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
078275148697 / 00078275148697
Weight per unit
9.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.58 (Each)
Standard Packaging
$853.74 (Per 3)
Stock Availability
Lawrence
2 (Check another store)
Lenexa
11
All Stores
26
Resources
Images
 
 
IG2240IMSK - Large Image
 
IG2240IMSK - Large Image
Attachments
 
 
IG2240IMSK - Specification Sheet
Brochures
 
 
IG2240IMSK - Brochure
Other Links
 
 
IG2240IMSK - Other
 
IG2240IMSK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120-240 VAC
Descriptions
Product Type
Surge Protective Device, 6-Mode, 120/240 Vac 1PH, Type 1 or
extra long description
INT-MAT IG2240-IMSK Surge Protectiv
Description
IG SMRT HME WHOLE HOUSE SURGE
Features
Intermatic's SMART GUARD® Whole House Surge Protective Device provides coverage of your customer’s big investment equipment, from appliances and computers, to HVAC equipment and TVs. This innovative Surge Protective Device uses the IMODULE® with LED lights for quick and easy status indication. A blue light indicates the Surge Protective Device unit is ON and a green light indicates surge protection is active. Trusted, state-of-the-art TPMOV® (Thermally Protected Metal Oxide Varistor) surge protection techn
Long Description
Surge Protective Device, 6-Mode, 120/240 VAC 1Ph, Type 1 or Type 2, Indoor Metal, Connected Equipment Warranty 10yr
Special Features
$50,000 connected equipment warranty for 10 years on appliances and electronics;10-year product warranty;IModules replace quickly and easily, eliminating the need to install a new SPD unit;Includes the IG2200-FMK flush mount kit;Includes three IModules with LED power and protection status lights;Module Power Switch, included on IG2240-IMSK, enables convenient disconnection of power at the SPD when replacing IModules;Six Modes of protection;Tamper-proof IModule doors, will only open when IModule is being in
Additional Information
type of indicators
SPD
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
IG2240-IMSK
GTIN
00078275148697
UPC
078275148697
Taxonomies, Classifications, and Categories
Type
SurgeProtectionDevice
Packaging
Weight per each
9.2
Carton
1
Package
3
Uses, Certifications, and Standards
Application
lightcommercial;residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Distribution Centers

Location Stock Available
West Wichita
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
NE Wichita
1 View Store

* All prices subject to change.

Begin Live Chat