R552BL - Black Swivel Track Head

Juno

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R552BL
Manufacturer
Juno
Manufacturer's Part Number
R552 BL
Description
Black Swivel Track Head
A Compact and Contemporary Appearance Is Dynamically Achieved With Tight-to-The-Trac Flared Step Fixtures. The Enclosed Lamp Design Entirely Hides The Lamp From View. Front Relamping Is A Key Feature Of The Flared Step Series. For Use With 75-Watt Maximum PAR30 Lamp.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111508 - Track lighting
UPC/GTIN
661209030818 / 00661209030818
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
R552BL - Other
 
R552BL - Other
 
R552BL - Other
Images
 
 
R552BL - Large Image
 
R552BL - Small Image
Attachments
 
 
R552BL - Specification Sheet
Brochures
 
 
R552BL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Lamp Type
Incandescent
Material
Steel
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
4
Length
5
Width
5
Descriptions
Description
BLACK SWIVEL TRACK HEAD
Product Type
Track Head
Long Description
A compact and contemporary appearance is dynamically achieved with tight-to-the-trac flared step fixtures. The enclosed lamp design entirely hides the lamp from view. Front relamping is a key feature of the flared step series. For use with 75-watt maximum PAR30 lamp.
extra long description
LITH R552 BL Trac-Lites Flared Step
Additional Information
Warranty
1
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
R552 BL
GTIN
00661209030818
UPC
661209030818
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
1
Weight per each
0.76
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation
environmental conditions
Indoor
Mounting
Track/Monopoint
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat