31902 - Bi-Metal Hole Saw Kit, 8PC

Klein Tools

  • $109.56 (Each)
  • $109.56 (Each)

  • $657.36 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31902
Manufacturer
Klein Tools
Manufacturer's Part Number
31902
Description
Bi-Metal Hole Saw Kit, 8PC
The Bi-Metal Hole Saw Kit Contains The Most Popular Sizes For Basic Electrical Work Plus Two Arbors. Multiple Leverage Points Provide Easy Slug Removal. Heavy Duty Bits Bore Through 2X4S In A Single Pass. All In A Rugged Carrying Case.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
092644319020 / 00092644319020
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.56 (Each)
Standard Packaging
$657.36 (Per 6)
Resources
Images
 
 
31902 - Large Image
 
31902 - Large Image
 
31902 - Large Image
 
31902 - Large Image
 
31902 - Large Image
 
31902 - Large Image
 
31902 - Large Image
 
31902 - Large Image
 
31902 - Large Image
 
31902 - Small Image
 
31902 - Large Image
 
31902 - Video
Other Links
 
 
31902 - Other
 
31902 - Other
 
31902 - Other
Attachments
 
 
31902 - Specification Sheet
360 Images
 
 
31902 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
8 Piece Bi-Metal Hole Saw Kit
Description
BI-METAL HOLE SAW KIT, 8PC
Features
The Bi-Metal Hole Saw Kit contains the most popular sizes for basic electrical work plus two arbors. Multiple leverage points provide easy slug removal. Heavy duty bits bore through 2x4s in a single pass. All in a rugged carrying case.
extra long description
KLEIN 31902 8 Piece Bi-Metal Hole S
Long Description
The Bi-Metal Hole Saw Kit contains the most popular sizes for basic electrical work plus two arbors. Multiple leverage points provide easy slug removal. Heavy duty bits bore through 2x4s in a single pass. All in a rugged carrying case.
Special Features
Optimized Teeth Pattern for Fast, Consistent Cutting of Steel Including Stainless
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
31902
GTIN
00092644319020
UPC
092644319020
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Bi Metal
Packaging
Weight
2.6 lb (1.2 kg)
Weight per each
2.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Hole Making in Wood, Plastic, Mild and Stainless Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat