3256 - Broad-Head Bull Pin, 1-1/16"

Klein Tools

  • $35.27 (Each)
  • $35.27 (Each)

  • $105.81 (Per 3)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3256
Manufacturer
Klein Tools
Manufacturer's Part Number
3256
Description
Broad-Head Bull Pin, 1-1/16"
The Klein Tools Broad-Head Bull Pin Is Machined From Quality Alloy Steel and Resists Corrosion and Mushrooming. Its Angled Head and Smooth Blending Of Radii Increase Strength and Reduce The Danger Of Chipping.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
092644666568 / 00092644666568
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.27 (Each)
Standard Packaging
$105.81 (Per 3)
Stock Availability
Odessa
0 (Find nearest stock)
All Stores
3
Resources
360 Images
 
 
3256 - 360 Image
Images
 
 
3256 - Small Image
 
3256 - Large Image
 
3256 - Large Image
 
3256 - Large Image
 
3256 - Large Image
 
3256 - Video
Attachments
 
 
3256 - Specification Sheet
Other Links
 
 
3256 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heat-Treated Alloy Steel
Dimensions and Weight
Diameter
1-1/16" (2.7 cm)
Overall Length
10" (25.4 cm)
Descriptions
Description
BROAD-HEAD BULL PIN, 1-1/16"
Extra Long Description
KLEIN 3256 1-1/16" Broad-Head Bull
Features
The Klein Tools Broad-Head Bull Pin is machined from quality alloy steel and resists corrosion and mushrooming. Its angled head and smooth blending of radii increase strength and reduce the danger of chipping.
Long Description
The Klein Tools Broad-Head Bull Pin is machined from quality alloy steel and resists corrosion and mushrooming. Its angled head and smooth blending of radii increase strength and reduce the danger of chipping.
Product Type
1-1/16" Broad-Head Bull Pin
Special Features
Broad Head for Larger Striking Surface
Additional Information
Media
Yes
Point Diameter
0.25" (6.35 mm)
Shank Length
4.109 (10.4 cm)Slotted Bits1/4 (0.6 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
3256
GTIN
00092644666568
UPC
092644666568
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tapered
Packaging
Weight
1.6 lb (0.7 kg)
Weight per each
1.6
Carton
1
Package
3
Uses, Certifications, and Standards
Configuration
without Tether Hole
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat