56415 - Mid-Flex Glow Rod Set, 15-Foot

Klein Tools

  • $53.66 (Each)
  • $53.66 (Each)

  • $160.98 (Per 3)

Availability: In Stock Locally
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
56415
Manufacturer
Klein Tools
Manufacturer's Part Number
56415
Description
Mid-Flex Glow Rod Set, 15-Foot
Mid-Flex Glow Rod Set, Fiberglass Material, 3/16 In Diameter, 15 FT Overall Length, 13.6 Oz
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644564154 / 00092644564154
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.66 (Each)
Standard Packaging
$160.98 (Per 3)
Resources
Images
 
 
56415 - Large Image
 
56415 - Large Image
 
56415 - Large Image
 
56415 - Large Image
 
56415 - Large Image
 
56415 - Large Image
 
56415 - Large Image
 
56415 - Large Image
 
56415 - Large Image
 
56415 - Small Image
Other Links
 
 
56415 - Other
Attachments
 
 
56415 - Specification Sheet
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
Fiberglass
Dimensions and Weight
Diameter
3/16 in;4.8 mm
Overall Length
15 ft;4.6 m
Descriptions
Product Type
Mid-Flex Glow Rod Set
Long Description
Mid-Flex Glow Rod Set, Fiberglass Material, 3/16 in Diameter, 15 ft Overall Length, 13.6 oz
Features
If you've ever used fiberglass fish rods, you know how painful and annoying fiberglass splinters can be. The protective coating on these fish rods guards your hands against splinters while the glow illuminates dark work spaces. Rods assemble to whatever length needed. Get the job done fast and keep your hands pain free with these general purpose fish rods.
Short Description
9' (2.7 M) Mid-Flex Glow Rod Set, Fiberglass
Description
MID-FLEX GLOW ROD SET, 15-FOOT
extra long description
KLEIN 56415 15' (4.6 m) Mid-Flex Gl
Additional Information
includes
(3) 5' (1.5 m) Glow Rods with Bullet Nose and Hook Attachments
package quantity
3 CT
Made in USA
yes
included
(3) 5' (1.5 m) Glow Rods with Bullet Nose and Hook Attachments
Manufacturer Information
Manufacturers Part Number
56415
Brand
Klein Tools
GTIN
00092644564154
UPC
092644564154
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
13.6 oz;386 g
Weight per each
0.85
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Three 3/16 In (5 mm) Diameter X 5 In (1.52 M) Glow Rods Assemble to A Full 15 In (4.57 M).
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat