69410 - Replacement Test Lead Set, Right Angle

Klein Tools

  • $23.34 (Each)
  • $23.34 (Each)

  • $233.40 (Per 10)

In-Stock: 1 available locally (Lenexa, KS) (change location)
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
69410
Manufacturer
Klein Tools
Manufacturer's Part Number
69410
Description
Replacement Test Lead Set, Right Angle
Test Lead Set, PVC Material, 41 In Length, 0.28 LB
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
41111905 - Electronic measuring probes
UPC/GTIN
092644694103 / 00092644694103
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.34 (Each)
Standard Packaging
$233.40 (Per 10)
Stock Availability
Lenexa
1 (Check another store)
All Stores
109
Resources
Images
 
 
69410 - Small Image
 
69410 - Large Image
 
69410 - Large Image
 
69410 - Large Image
 
69410 - Video
Specifications Sheets
 
 
69410 - Specification Sheet
 
69410 - Specification Sheet
Attachments
 
 
69410 - Specification Sheet
Other Links
 
 
69410 - Other
 
69410 - Other
 
69410 - Other
 
69410 - Other
 
69410 - Other
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
PVC
Dimensions and Weight
Length
41 in;1041 mm
Overall Length
41" (104.1 cm)
Descriptions
Product Type
Test Lead Set
Long Description
Test Lead Set, PVC Material, 41 in Length, 0.28 lb
Features
The Klein Tools Test Lead set is intended for use as replacement test leads for meters that have standard, banana-type input jacks. They feature removable alligator clips that attach to wires and other conductors. These test leads are part of a full line of Klein Tools meters and testers, designed by electricians for electricians.
Short Description
Test Lead Set, PVC, For All Klein Meter;Multimeter;Clamp Meter
extra long description
KLEIN 69410 Test Lead Set, Right An
Description
REPLACEMENT TEST LEAD SET, RIGHT ANGLE
Additional Information
for use with
All Klein Meter;Multimeter;Clamp Meter
includes
Screw-On Alligator Clip;Pair of Universal Test Leads
Standards Met
CE Certified
package quantity
12 PK;1 CT
included
(1) Pair of Universal Test Leads, (1) Set of Alligator Clips
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
69410
GTIN
00092644694103
UPC
092644694103
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.28 lb
Weight per each
0.2
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat