70212 - High-Tension Hacksaw

Klein Tools

  • $35.11 (Each)
  • $35.11 (Each)

  • $105.33 (Per 3)

In-Stock: 1 available locally (Granbury, TX) (change location)
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
70212
Manufacturer
Klein Tools
Manufacturer's Part Number
70212
Description
High-Tension Hacksaw
High-Tension Hacksaw, Bi-Metal Blade Material, 12 In Blade Length, 16-1/4 In Overall Length, 1.5 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111559 - Hacksaw
UPC/GTIN
092644702129 / 00092644702129
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.11 (Each)
Standard Packaging
$105.33 (Per 3)
Stock Availability
Granbury
1 (Check another store)
DFW RDC
5
All Stores
48
Resources
Images
 
 
70212 - Small Image
 
70212 - Large Image
 
70212 - Large Image
 
70212 - Large Image
 
70212 - Large Image
 
70212 - Large Image
 
70212 - Large Image
 
70212 - Large Image
 
70212 - Large Image
 
70212 - Video
Specifications Sheets
 
 
70212 - Specification Sheet
360 Images
 
 
70212 - 360 Image
Attachments
 
 
70212 - Specification Sheet
Other Links
 
 
70212 - Other
 
70212 - Other
 
70212 - Other
 
70212 - Other
 
70212 - Other
 
70212 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Bi-Metal
Dimensions and Weight
Overall Length
16-1/4 in;412.8 mm
Descriptions
Product Type
High Tension Hacksaw
High-Tension Hacksaw
Description
HIGH-TENSION HACKSAW
Long Description
High-Tension Hacksaw, Bi-Metal Blade Material, 12 in Blade Length, 16-1/4 in Overall Length, 1.5 lb
Short Description
High Tension Hacksaw, Bi-Metal
extra long description
KLEIN 702-12 High-Tension Hacksaw
Features
Klein Tools 12-Inch (30 cm) High-Tension Hacksaw has adjustable blade tension up to 30,000 Pounds Per Square Inch for fast, precise cuts. Includes 12-Inch (305 mm) x 24 Teeth Per Inch bi-metal hack saw blade and 6-Inch (152 mm) x 24 Teeth Per Inch bi-metal reciprocating saw blade. Also has convenient blade storage in handle and soft touch grips.
Additional Information
Blade Length
12 in;304.8 mm
media
Yes
Teeth per Inch
24
Throat Depth
24
Manufacturer Information
Manufacturers Part Number
70212
Brand
Klein Tools
GTIN
00092644702129
UPC
092644702129
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
High Tension
Availability
Status
Inactive
Packaging
Weight
1.5 lb;0.68 kg
Weight per each
1.45
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Alternative 45 Degree Mounting for Flush Cutting
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat