85071 - Screwdriver Set, Stubby Slotted and Phillips, 2PC

Klein Tools

  • $18.01 (Each)
  • $18.01 (Each)

  • $108.06 (Per 6)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85071
Manufacturer
Klein Tools
Manufacturer's Part Number
85071
Description
Screwdriver Set, Stubby Slotted and Phillips, 2PC
Stubby Screwdriver Set, Steel Blade Material, Black (Handle), 14.313 In Overall Length, Round Shank, 2 Pieces, 0.30 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644850714 / 00092644850714
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.01 (Each)
Standard Packaging
$108.06 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
85071 - Small Image
 
85071 - Large Image
 
85071 - Large Image
 
85071 - Large Image
 
85071 - Large Image
 
85071 - Large Image
 
85071 - Large Image
 
85071 - Video
Attachments
 
 
85071 - Specification Sheet
Other Links
 
 
85071 - Other
 
85071 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Black (Handle)
Handle Color
Black
Dimensions and Weight
Overall Length
14.313 in;363.6 mm
Descriptions
Product Type
Screwdriver Set
Long Description
Stubby Screwdriver Set, Steel Blade Material, Black (Handle), 14.313 in Overall Length, Round Shank, 2 Pieces, 0.30 lb
Features
Working in cramped spaces can be difficult. The short shafts on this two-piece stubby screwdriver set makes it easier. The Cushion-Grip handles fit comfortably in your hand while the strong, durable tips resist slippage and provide positive turning action. The set features a 5/16'' (8 mm) cabinet tip and a #2 Phillips screwdriver.
Short Description
Screwdriver Set, Steel, Black (Handle)
Description
SCREWDRIVER SET, STUBBY SLOTTED AND PHILLIPS, 2PC
extra long description
KLEIN 85071 2 Piece Stubby Screwdri
Additional Information
Shank Type
Round
includes
(1) 5/16-Inch Cabinet-Tip;(1) #2 Phillips-Tip Screwdriver
Number of Pieces
2
Standards Met
ASME;ANSI
media
Yes
included
600-1, 603-1
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85071
GTIN
00092644850714
UPC
092644850714
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.30 lb;0.14 kg
Weight per each
0.3
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
San Antonio
1 View Store

* All prices subject to change.

Begin Live Chat