85078 - Screwdriver Set, Multi-Application, 8PC

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85078
Manufacturer
Klein Tools
Manufacturer's Part Number
85078
Description
Screwdriver Set, Multi-Application, 8PC
The 8 Piece Screwdriver Set Features A General Purpose Selection Of The Most Frequently Used Screwdrivers. Tip-Ident® Quickly Identifies The Screwdriver Type and Tip Orientation. Internal Flanges Inside Handle Provide Solid, Twist-Resistant Blade Anchor. The Tips Are Precision-Machined For The Exact Fit You Expect Klein Tools.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644850783 / 00092644850783
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
85078 - Large Image
 
85078 - Large Image
 
85078 - Large Image
 
85078 - Large Image
 
85078 - Large Image
 
85078 - Large Image
 
85078 - Large Image
 
85078 - Small Image
 
85078 - Video
Attachments
 
 
85078 - Specification Sheet
Other Links
 
 
85078 - Other
 
85078 - Other
 
85078 - Other
 
85078 - Other
360 Images
 
 
85078 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Rubber
Handle Color
YELLOW/BLACK
Descriptions
extra long description
KLEIN 85078 Cushion-Grip Screwdrive
Product Type
Cushion-Grip Screwdriver Set, 8 PC
Features
The 8 piece screwdriver set features a general purpose selection of the most frequently used screwdrivers. Tip-Ident® quickly identifies the screwdriver type and tip orientation. Internal flanges inside handle provide solid, twist-resistant blade anchor. The tips are precision-machined for the exact fit you expect Klein Tools.
Description
SCREWDRIVER SET, MULTI-APPLICATION, 8PC
Long Description
The 8 piece screwdriver set features a general purpose selection of the most frequently used screwdrivers. Tip-Ident® quickly identifies the screwdriver type and tip orientation. Internal flanges inside handle provide solid, twist-resistant blade anchor. The tips are precision-machined for the exact fit you expect Klein Tools.
Special Features
Tip-Ident® Quickly Identifies the Screwdriver Type and Tip Orientation
Additional Information
media
Yes
Number of Pieces
8
included
8 Screwdrivers: 1-1/2" round shank: 5/16" Cab, #2 Ph; 3" round shank: 3/16" Cab, #1Ph; 4" square shank: 1/4" Key; 4" round shank: #2Ph; 6" round shank: 5/16" Key, #3 Ph
Manufacturer Information
Manufacturers Part Number
85078
Brand
Klein Tools
sub brand
Cushion-Grip
GTIN
00092644850783
UPC
092644850783
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.7 lb (0.8 kg)
Weight per each
1.65
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat