D2038 - Pliers, Needle Nose Side-Cutters, 8"

Klein Tools

  • $36.59 (Each)
  • $36.59 (Each)

  • $219.54 (Per 6)

In-Stock: 2 available locally (Casa Grande, AZ) ( change location)
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
D2038
Manufacturer
Klein Tools
Manufacturer's Part Number
D203-8
Description
Pliers, Needle Nose Side-Cutters, 8"
Long Nose Pliers Side Cutting, 5/8 In Blade Length, Plastic Dipped Steel Handle Material, Yellow (Handle), Plastic Dipped (Handle), 8-7/16 In Overall Length, 2-5/16 In Jaw Length, 1 In Jaw Width, 9.6 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/GTIN
092644710285 / 00092644710285
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.59 (Each)
Standard Packaging
$219.54 (Per 6)
Stock Availability
Casa Grande
2 (Check another store)
Phoenix
3
All Stores
192
Resources
Images
 
 
D2038 - Small Image
 
D2038 - Large Image
 
D2038 - Large Image
 
D2038 - Large Image
 
D2038 - Large Image
 
D2038 - Large Image
 
D2038 - Large Image
Other Links
 
 
D2038 - Other
 
D2038 - Other
 
D2038 - Other
 
D2038 - Other
 
D2038 - Other
 
D2038 - Other
Attachments
 
 
D2038 - Specification Sheet
360 Images
 
 
D2038 - 360 Image
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
Yellow (Handle)
Finish
Plastic Dipped (Handle)
Handle Color
Yellow
Handle Material
Plastic Dipped Steel
Dimensions and Weight
Overall Length
8-7/16 in;214.3 mm
Descriptions
Description
PLIERS, NEEDLE NOSE SIDE-CUTTERS, 8"
Extra Long Description
KLE D203-8 8" Long Nose Pliers Side
Features
These Klein Tools Long Nose Pliers are made of heavier induction hardened US-made steel for greater cutting power. As precision pliers, they have a long slim head design and a hot-riveted joint for smooth action while working in confined areas. These pliers are perfect electrical and linesman pliers because of their extended handles for improved maneuvering and leverage.
Long Description
Long Nose Pliers Side Cutting, 5/8 in Blade Length, Plastic Dipped Steel Handle Material, Yellow (Handle), Plastic Dipped (Handle), 8-7/16 in Overall Length, 2-5/16 in Jaw Length, 1 in Jaw Width, 9.6 oz
Product Type
Long Nose Pliers Side Cutting
Short Description
Long Nose Pliers Side Cutting, Plastic Dipped Steel
Additional Information
Blade Length
5/8 in;15.9 mm (Knief Length)
Handle Length
4.03" (10.2 cm)
Jaw Length
2-5/16 in;58.7 mm
Jaw Thickness
0.5" (1.3 cm)
Jaw Width
1 in;25.4 mm
Knife Length
0.693" (1.8 cm)
Made In USA
yes
Point Diameter
0.125" (0.32 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D203-8
GTIN
00092644710285
UPC
092644710285
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Side Cutting Pliers
Packaging
Weight
9.6 oz;272 g
Weight per each
0.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Side Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 192

Location search:
These alternate items can be purchased instead of D2038.
Jump To:

Similar Items

Similar items are close alternatives to D2038, though they may not be 100% alike.

Cross Referenced

These items are similar to D2038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
902-515 Eclipse n/a
D203-8 Klein Tools 00092644710285
J203-8 Klein Tools 00092644721113

* All prices subject to change.

Begin Live Chat