K1412 - Klein-Kurve Dual NM Cable Stripper/Cutter

Klein Tools

  • $33.42 (Each)
  • $33.42 (Each)

  • $200.52 (Per 6)

In-Stock: 2 available locally (Jacksonville - FL, FL) (change location)
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
K1412
Manufacturer
Klein Tools
Manufacturer's Part Number
K1412
Description
Klein-Kurve Dual NM Cable Stripper/Cutter
Wire Stripper/Cutter, Yellow or White Handle Color, Double Dipped For Comfort Grips Handle, NM-B Cable, 7-3/4 In Overall Length, 0.41 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644141249 / 00092644141249
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.42 (Each)
Standard Packaging
$200.52 (Per 6)
Stock Availability
Jacksonville - FL
2 (Check another store)
All Stores
194
Resources
Images
 
 
K1412 - Small Image
 
K1412 - Large Image
 
K1412 - Large Image
 
K1412 - Large Image
 
K1412 - Large Image
 
K1412 - Large Image
 
K1412 - Large Image
 
K1412 - Large Image
 
K1412 - Large Image
 
K1412 - Video
360 Images
 
 
K1412 - 360 Image
Attachments
 
 
K1412 - Specification Sheet
Brochures
 
 
K1412 - Brochure
Other Links
 
 
K1412 - Other
 
K1412 - Other
 
K1412 - Other
 
K1412 - Other
 
K1412 - Other
 
K1412 - Other
 
K1412 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Yellow or White
Dimensions and Weight
Overall Length
7-3/4 in;196.9 mm
Descriptions
Product Type
Wire Stripper/Cutter
Description
KLEIN-KURVE DUAL NM CABLE STRIPPER/CUTTER
Long Description
Wire Stripper/Cutter, Yellow or White Handle Color, Double Dipped for Comfort Grips Handle, NM-B Cable, 7-3/4 in Overall Length, 0.41 lb
Features
The Klein-Kurve Dual NM Cable Stripper/Cutter allows you to cleanly remove the outer jacket of 12/2 and 14/2 Type NM-B non-metallic sheathed cable. Stripping holes easily remove the insulation on 12 and 14 AWG solid wire. Precision shear-type blades provide square clean cuts on solid copper wire. Curved handles with double-dipped grips makes this stripper/cutter comfortable to use every day.
Short Description
7-3/4 in Wire Stripper/Cutter, Dual NM Cable
Special Features
Precision shear-type blades provide square clean cuts on solid copper wire. Curved handles with double-dipped grips makes this stripper/cutter comfortable to use every day.
extra long description
KLEIN K1412 Dual Cable Stripper/Cut
Additional Information
package quantity
1 CT;6 Pk
Handle Type
Double Dipped for Comfort Grips
Cable Type
NM-B
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
K1412
Brand
Klein Tools
GTIN
00092644141249
UPC
092644141249
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
NM-B Cable 12/2 and 14/2
Packaging
Weight
0.41 lb;0.19 kg
Weight per each
0.41
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wire Stripping and Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 194

Location search:

Greater Jacksonville - FL Area

Location Stock Available
Jacksonville - FL
2 View Store

* All prices subject to change.

Begin Live Chat