9855SB - 6" Dismantling Knife, 1000V Insulated

Knipex

  • $65.45 (Each)
  • $65.45 (Each)

In-Stock: 11 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9855SB
Manufacturer
Knipex
Manufacturer's Part Number
98 55 SB
Description
6" Dismantling Knife, 1000V Insulated
Dismantling Knife-1000V Insulated
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/EAN/GTIN
843221017880 / 00400377330294 / 00843221017880
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$65.45 (Each)
Stock Availability
Russellville
0 (Find nearest stock)
Little Rock
0
All Stores
11
Resources
Images
 
 
9855SB - Small Image
 
9855SB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6" DISMANTLING KNIFE, 1000V INSULATED
Long Description
DISMANTLING KNIFE-1000V INSULATED
Product Type
Dismantling Knife
Manufacturer Information
Brand
Knipex
Manufacturers Part Number
98 55 SB
GTIN
00843221017880
UPC
843221017880
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Little Rock Area

Location Stock Available
Conway
1 View Store

Distribution Centers

Location Stock Available
Springdale
5 View Store

* All prices subject to change.

Begin Live Chat