20981HSB18 - LEN

20981HSB18 - 18" Handsaw Replacement Blade

Lenox

  • $15.86 (for 1 Each)
  • $15.86 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    20981HSB18
    Manufacturer
    Lenox
    Manufacturer's Part Number
    20981HSB18
    Description
    18" Handsaw Replacement Blade
    Replacement Blade, 18 Inch Blade Length; 10 Teeth Per Inch; Hardened Teeth HCS Material; Cut Material Metal, Non Metal; Lenox[R] Brand; 5 Per Box
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor  Mark as Incorrect
    Suggest a New Category
    Classification
    Bits, Blades, and Hole Saws
    UNSPSC
    27112802 - Saw blades
    UPC/GTIN
    082472209815 / 00082472209815
    Weight per unit
    0.51 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $15.86 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Images
     
     
    20981HSB18 - Large Image
     
    20981HSB18 - Small Image
    Specifications Sheets
     
     
    20981HSB18 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    PVC/ABS Plastic
    Material, Color, and Finish
    Cut Material
    Plastic Pipe
    Descriptions
    Product Type
    Hacksaw Blade
    Description
    18" HANDSAW REPLACEMENT BLADE
    Commodity Description
    Hand Tools - Pliers, Wrenches, Saw, Pouches, Tool Boxes
    Additional Information
    Handle Material Rubber; Application Flush Cutting
    Long Description
    REPLACEMENT BLADE, 18 INCH BLADE LENGTH; 10 TEETH PER INCH; HARDENED TEETH HCS MATERIAL; CUT MATERIAL METAL, NON METAL; LENOX[R] BRAND; 5 PER BOX
    Additional Information
    Teeth per Inch
    10 A
    Blade Length
    18 INCH
    Manufacturer Information
    Manufacturers Part Number
    20981HSB18
    Brand
    LENOX
    LENOX[R]
    GTIN
    00082472209815
    UPC
    082472209815
    Taxonomies, Classifications, and Categories
    Category Description
    BITS, BLADES, AND HOLE SAWS
    Type
    HAND
    Packaging
    Weight per each
    0.51
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    2 Humble

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 20981HSB18

    Type in the slang term you'd like to suggest.

* All prices subject to change.