GTA17KB1L - Tacker Glove Brown/Black-Genuine Leather Anti-Vibe

LIF

  • $35.06 (Each)
  • $35.06 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GTA17KB1L
Manufacturer's Part Number
GTA-17KB1L
Description
Tacker Glove Brown/Black-Genuine Leather Anti-Vibe
Tacker Glove (Brown/Black)- Genuine Leather Anti-Vibe
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181539 - Anti vibratory gloves
UPC/GTIN
879501008132 / 00879501008132
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$35.06 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
HEAVY DUTY TYPE; LEATHER, THERMOPLASTIC RUBBER KNUCKLE MATERIAL; X-LARGE SIZE; BROWN/BLACK COLOR; THERMOPLASTIC RUBBER WRIST CLOSURE/EMBOSSED AIRPRENE COMFORT CUFF TYPE; TACKER, PRO SERIES BRAND
Description
TACKER GLOVE BROWN/BLACK-GENUINE LEATHER ANTI-VIBE
Product Type
Glove
Long Description
TACKER GLOVE (BROWN/BLACK)- GENUINE LEATHER ANTI-VIBE
Manufacturer Information
Manufacturers Part Number
GTA-17KB1L
GTIN
00879501008132
UPC
879501008132
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat