GTA17KB2L - Tacker Glove Brown/Black-Genuine Leather Anti-Vibe

LIF

  • $35.06 (Each)
  • $35.06 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GTA17KB2L
Manufacturer's Part Number
GTA-17KB2L
Description
Tacker Glove Brown/Black-Genuine Leather Anti-Vibe
Tacker Glove (Brown/Black)- Genuine Leather Anti-Vibe
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181539 - Anti vibratory gloves
UPC/GTIN
879501008149 / 00879501008149
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$35.06 (Each)
Stock Availability
Big Spring
0
Odessa
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TACKER GLOVE BROWN/BLACK-GENUINE LEATHER ANTI-VIBE
Extra Long Description
HEAVY DUTY TYPE; LEATHER, THERMOPLASTIC RUBBER KNUCKLE MATERIAL; XX-LARGE SIZE; BROWN/BLACK COLOR; THERMOPLASTIC RUBBER WRIST CLOSURE/EMBOSSED AIRPRENE COMFORT CUFF TYPE
Long Description
TACKER GLOVE (BROWN/BLACK)- GENUINE LEATHER ANTI-VIBE
Product Type
Glove
Manufacturer Information
Manufacturers Part Number
GTA-17KB2L
GTIN
00879501008149
UPC
879501008149
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat