2AVL440LMDREZ1LP - 2X4 Led Troff 35K 4000LM

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2AVL440LMDREZ1LP
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
2AVL4 40LHE MDR EZ1 LP835
Description
2X4 Led Troff 35K 4000LM
2 FT. X 4 FT. Avante Is A Recessed Led Lay-In With Metal Diffuser That Provides A Timeless Design With 4000 Lumens and 3500 Kelvin CCT For General Illlumination For Large, Open Spaces
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
888791586398 / 00888791586398
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
2AVL440LMDREZ1LP - Other
 
2AVL440LMDREZ1LP - Other
 
2AVL440LMDREZ1LP - Other
 
2AVL440LMDREZ1LP - Other
 
2AVL440LMDREZ1LP - Other
 
2AVL440LMDREZ1LP - Other
Brochures
 
 
2AVL440LMDREZ1LP - Brochure
Images
 
 
2AVL440LMDREZ1LP - Large Image
 
2AVL440LMDREZ1LP - Small Image
Attachments
 
 
2AVL440LMDREZ1LP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
41
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
80
Finish
Gloss
Lens Material
Metal
Style
Traditional
Color
White
Lens Color
WHITE
Dimensions and Weight
Width
25
Length
49
Height
6.5
Descriptions
Description
2X4 LED TROFF 35K 4000LM
Long Description
2 ft. x 4 ft. Avante is a recessed LED lay-in with metal diffuser that provides a timeless design with 4000 lumens and 3500 kelvin CCT for general illlumination for large, open spaces
Special Features
The Avante LED 2x2, 2x4 and 1x4 is a general lighting luminaire for large spaces including open offices, circulation areas, classrooms, libraries, cafeterias, airport ticketing and wait areas, and numerous other commercial applications. Static or air function available. Certain airborne contaminants can diminish integrity of acrylic, see spec sheet for suitable uses.
Product Type
Troffer
extra long description
LITH 2AVL4 40LHE MDR EZ1 LP835 Avan
Additional Information
pallet quantity
14
Maximum Operating Temperature
25
lumens
4000 LM
average life
50,000
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
2AVL4 40LHE MDR EZ1 LP835
GTIN
00888791586398
UPC
888791586398
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Troffer
Trade Size
aperture size
2x4
Packaging
Weight
30
Weight per each
30
Carton
1
Uses, Certifications, and Standards
standard
CSALow UGR
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat