FE3216 - 16' Type Ia CFGD Fiberglass Extension Ladder

Louisville

  • $326.01 (Each)
  • $326.01 (Each)
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
FE3216
Manufacturer
Louisville
Manufacturer's Part Number
FE3216
Description
16' Type Ia CFGD Fiberglass Extension Ladder
Louisville; Extension Ladder; Type Ia, Two Section; Ladder Height: 16 FT; Step Height: 6-1/4 In; Extension Height: 13 FT; Material: Fiberglass; Load Capacity: 300 LB; Series: FE3200; Length Each Section: 8 FT; Actual Cubic FT: 6.500 Cu-FT; Rail Depth: 3-1/4 In; Inside Width: 14-11/16 In Base X 13-11/16 In Fly; Outside Width: 17-1/16 In Base X 16-1/16 In Fly
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Ladders Mark as Incorrect
Suggest a New Category
Classification
Ladders
UNSPSC
30191501 - Ladders
UPC/GTIN
728865200044 / 00728865200044
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$326.01 (Each)
Resources
Images
 
 
FE3216 - Small Image
 
FE3216 - Large Image
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
Fiberglass
Descriptions
Description
16' TYPE IA CFGD FIBERGLASS EXTENSION LADDER
Product Type
Extension Ladder, Louisville, Type Ia, Two Section, Csa, Ansi A14
Long Description
Louisville; Extension Ladder; Type IA, Two Section; Ladder Height: 16 FT; Step Height: 6-1/4 IN; Extension Height: 13 FT; Material: Fiberglass; Load Capacity: 300 LB; Series: FE3200; Length Each Section: 8 FT; Actual Cubic Ft: 6.500 CU-FT; Rail Depth: 3-1/4 IN; Inside Width: 14-11/16 IN Base X 13-11/16 IN Fly; Outside Width: 17-1/16 IN Base X 16-1/16 IN Fly
Special Features
Features: Quicklatch; Steel Swivel Safety Shoe With Metal Shield; Outside Slide Guides; D-Shaped Rungs; Mar-Resistant Rail End Caps; Series: FE3200; Length Each Section: 8 FT; Actual Cubic Ft: 6.500 CU-FT; Rail Depth: 3-1/4 IN; Inside Width: 14-11/16 IN Base X 13-11/16 IN Fly; Outside Width: 17-1/16 IN Base X 16-1/16 IN Fly
Additional Information
Step Height
6.25 in
Load Capacity
94414
Manufacturer Information
Manufacturers Part Number
FE3216
Brand
Louisville
GTIN
00728865200044
UPC
728865200044
Taxonomies, Classifications, and Categories
Category Description
LADDERS
Type
Type IA, Two Section
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
standard
CSA, ANSI A14.5, OSHA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat