FS1507 - LOU

FS1507 - 7' Advent Fiberglass Stepladder

Louisville

  • $171.99 (Each)
  • $171.99 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FS1507
    Manufacturer
    Louisville
    Manufacturer's Part Number
    FS1507
    Description
    7' Advent Fiberglass Stepladder
    Louisville; Step Ladder; Type Ia; Ladder Height: 7 FT; Rung Size: 3 In; Base Size: 24-1/16 In Bottom Width; Material: Fiberglass; Load Capacity: 300 LB; Series: FS1500; Actual Cubic FT: 7.900 Cu-FT; Approx. Spread: 46-13/16 In
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hand Tools & Hydraulic Tools - Hand Tools - Ladders  Mark as Incorrect
    Suggest a New Category
    Classification
    Ladders
    UNSPSC
    30191501 - Ladders
    UPC/GTIN
    728865025791 / 00728865025791
    Weight per unit
    22 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $171.99 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    4
    Resources
    Images
     
     
    FS1507 - Small Image
     
    FS1507 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Fiberglass
    Descriptions
    Product Type
    Step Ladder, Louisville, Type Ia, Csa, Ansi A14.5, Osha, 7.000 FT
    Description
    7' ADVENT FIBERGLASS STEPLADDER
    Long Description
    Louisville; Step Ladder; Type IA; Ladder Height: 7 FT; Rung Size: 3 IN; Base Size: 24-1/16 IN Bottom Width; Material: Fiberglass; Load Capacity: 300 LB; Series: FS1500; Actual Cubic Ft: 7.900 CU-FT; Approx. Spread: 46-13/16 IN
    Special Features
    Features: Protop - Versatile And Durable; Da Boot For Slip Resistant Footing; Inside Spreader Braces; Double-Rivet Step Construction; Wide Back Braces; A Multifunctional Top Designed To Increase Productivity; Hardware TRAY: Recessed Tray Provides Area To Secure Hardware From Falling Off The Top; Paint Bucket Holder: Convenient Recessed Tray Holds Quarter/Half/Full Gallon Paint Buckets; Drill Slots: Two Separate Drill Slots Make For A Variety Of Convenient Options Especially When Also Using The Paint Bucket
    Additional Information
    Load Capacity
    94414
    Manufacturer Information
    Manufacturers Part Number
    FS1507
    Brand
    Louisville
    GTIN
    00728865025791
    UPC
    728865025791
    Taxonomies, Classifications, and Categories
    Category Description
    LADDERS
    Type
    Type IA
    Packaging
    Weight per each
    22
    Carton
    1
    Uses, Certifications, and Standards
    standard
    CSA, ANSI A14.5, OSHA
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
    Suggest a new slang term for FS1507

    Type in the slang term you'd like to suggest.

* All prices subject to change.