PDREPWH - Caseta Repeater

Lutron

  • $88.51 (Each)
  • $88.51 (Each)

  • $1,062.12 (Per 12)

In-Stock: 1 available locally (Enid, OK) ( change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDREPWH
Manufacturer
Lutron
Manufacturer's Part Number
PD-REP-WH
Description
Caseta Repeater
Lutron Caseta Smart Wireless Repeater/Range Extender, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
32151703 - Programmable Logic Controller Accessories
UPC/GTIN
784276274043 / 00784276274043
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.51 (Each)
Standard Packaging
$1,062.12 (Per 12)
Stock Availability
Enid
1 (Check another store)
Oklahoma City
0
All Stores
2
Resources
Images
 
 
PDREPWH - Video
 
PDREPWH - Large Image
 
PDREPWH - Small Image
 
PDREPWH - Large Image
 
PDREPWH - Large Image
 
PDREPWH - Large Image
 
PDREPWH - Large Image
Other Links
 
 
PDREPWH - Other
 
PDREPWH - Other
Attachments
 
 
PDREPWH - Specification Sheet
360 Images
 
 
PDREPWH - 360 Image
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
Plastic
Voltage Rating
5
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Height
1.19
Length
2.75
Width
2.75
Descriptions
Description
CASETA REPEATER
Extra Long Description
LUT PD-REP-WH Cas?ta Repeater/Range
Features
With the Caseta Smart Wireless Repeater by Lutron, you can now extend the range of your Caseta system up to 60 ft. Use the included power adapter to plug the repeater into an outlet within 60 ft. of your Caseta smart hub in room where coverage can be problematic - no extra ethernet connection required. This is ideal for homes that need extra range due to unique layouts, smart hubs that are not centrally located, or dense, concrete, or cement walls.
Long Description
Lutron Caseta Smart Wireless Repeater/Range Extender, White
Product Type
Cas?Ta Repeater/Range Extender
Special Features
Expands RF range. Easily adds to an existing system through the Caséta App1 or system software . Can add one wireless repeater per system. Works with Caséta Wireless systems only
Additional Information
Media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
PD-REP-WH
GTIN
00784276274043
UPC
784276274043
Packaging
Weight per each
0.43
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Lighting and shade Control
Enclosure
Plastic
Frequency Rating
431 to 437
Mounting
Tabletop
Standard
cULus Listed FCC approved IC certified IFETEL certified
Temperature Rating
32 to 104
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Oklahoma City Area

Location Stock Available
Enid
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat