66GC - Wireway Accessory 10837

Milbank

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66GC
Manufacturer
Milbank
Manufacturer's Part Number
66GC
Description
Wireway Accessory 10837
Wireway Connector Non Ul Listed 6X6 Wireway Hinge and Screw Cover Ansi 61 Gray Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Nema Type 1 Wireway & Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
784572108370 / 00784572108370
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
66GC - Large Image
 
66GC - Small Image
 
66GC - Large Image
 
66GC - Large Image
 
66GC - Large Image
 
66GC - Large Image
 
66GC - Large Image
Other Links
 
 
66GC - Other
Attachments
 
 
66GC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Cover Type
Screw Cover
Material, Color, and Finish
Finish
Unpainted
Dimensions and Weight
Length
1.25
Height
6
Width
6
Descriptions
Description
WIREWAY ACCESSORY 10837
Product Type
Wireway Accessory 10837
Long Description
Wireway Connector Non UL Listed 6x6 Wireway Hinge and Screw Cover ANSI 61 Gray Steel
extra long description
MILB 66GC WIREWAY ACCESSORY 10837
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
66GC
GTIN
00784572108370
UPC
784572108370
Taxonomies, Classifications, and Categories
Type
Wireway connector
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Enclosure
Indoor Enclosure
Application
Wireway Accessory
nema rating
Type 1
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat