16756 - 1/2" Hole-Hawg Drill 300/1200 RPM

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16756
Manufacturer
Milwaukee®
Manufacturer's Part Number
1675-6
Description
1/2" Hole-Hawg Drill 300/1200 RPM
Power and Torque, That'S About All That Needs to Be Said About The Hole-Haw Line Of Drills. The Compact Design Of This Drill Makes It Perfect For Drilling Between Studs and Joists. This Unit Will Handle Up to A 4-5/8 In. Selfeed Bit. An Extra Long Pipe Handle Helps You Control The Power. Features Two Speed Ranges, 1200 and 300 RPM, This Will Greatly Increase The Versatility Of This Drill. Hi-Torque and Hi-Speed Make This The Perfect Choice For The Heavy Duty User. Powerful 7.5 Amp Motor. Powerful, Yet Comp
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242001767 / 00045242001767
Weight per unit
14.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
16756 - Large Image
 
16756 - Large Image
 
16756 - Small Image
Other Links
 
 
16756 - Other
 
16756 - Other
 
16756 - Other
Brochures
 
 
16756 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Metal
Housing Material
Metal
Dimensions and Weight
Height
18.75
Width
6.75
Length
7.0
Descriptions
Product Type
1/2 Hole Hawg
Features
1675-6 1/2 in. Hole Hawg
Description
1/2" HOLE-HAWG DRILL 300/1200 RPM
extra long description
MILW 1675-6 1/2 HOLE HAWG
Long Description
Power and torque, that's about all that needs to be said about the hole-haw line of drills. The compact design of this drill makes it perfect for drilling between studs and joists. This unit will handle up to a 4-5/8 in. Selfeed bit. An extra long pipe handle helps you control the power. Features two speed ranges, 1200 and 300 RPM, this will greatly increase the versatility of this drill. Hi-torque and hi-speed make this the perfect choice for the heavy duty user. Powerful 7.5 amp motor. Powerful, yet comp
Special Features
Handles Up To 4-5/8 IN Selfeed Bit; Two Speed: 300 And 1200 RPM, Reversing; Powerful 7.5 AMP Motor; Powerful, Yet Compact For Large Hole Drilling Between Joists And Studs; Chuck Type: Keyed; Cord Type: 8 FT Fixed; Tool Weight: 11.500 LB; Spindle Lock: No; Metal Capacity: 1/2 IN Twist Bit; Spindle Size: 5/8-16 IN; Gear Train: Triple; Construction Type: Grounded; Length: 6-1/2 IN
Additional Information
Chuck Capacity
1/2 in.
Voltage
120.0
Cord Length
8.0
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
1675-6
Brand
Milwaukee®
GTIN
00045242001767
UPC
045242001767
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
HEAVY DUTY
Packaging
Weight
14.6
Weight per each
14.53
Carton
1
Uses, Certifications, and Standards
Application
For Large Hole Drilling Between Joists And Studs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat