16766 - 1/2" Hole-Hawg Drill 300/1200 RPM Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16766
Manufacturer
Milwaukee®
Manufacturer's Part Number
1676-6
Description
1/2" Hole-Hawg Drill 300/1200 RPM Kit
Power and Torque, That'S About All That Needs to Be Said About The Hole-Hawg® Line Of Drills. The Compact Design Of This Drill Makes It Perfect For Drilling Between Studs and Joists. This Unit Will Handle Up to A 4-5/8 In. Selfeed Bit. An Extra Long Pipe Handle Helps You Control The Power. The 1676-6 Features Two Speed Ranges, 1200 and 300 RPM, This Will Greatly Increase The Versatility Of This Drill. Hi-Torque and Hi-Speed Make This The Perfect Choice For The Heavy Duty User.
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242001811 / 00045242001811
Weight per unit
19.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
16766 - Large Image
 
16766 - Large Image
 
16766 - Small Image
Other Links
 
 
16766 - Other
 
16766 - Other
 
16766 - Other
Brochures
 
 
16766 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Metal
Housing Material
Metal
Dimensions and Weight
Width
12.25
Height
19.0
Length
6.0
Descriptions
extra long description
MILW 1676-6 1/2 RIGHTANGHOLEHAWG
Short Description
1/2 RIGHTANGHOLEHAWG
Description
1/2" HOLE-HAWG DRILL 300/1200 RPM KIT
Product Type
1/2 Rightangholehawg
Features
1676-6 1/2 in. Hole Hawg Drill Kit
Special Features
Handles Up To 4-5/8 IN Selfeed Bit; Two Speed: 300 And 1200 RPM, Reversing; Powerful 7.5 AMP Motor; Powerful, Yet Compact For Large Hole Drilling Between Joists And Studs; Chuck Type: Keyed; Cord Type: 8 FT Fixed; Tool Weight: 11.500 LB; Spindle Lock: No; Metal Capacity: 1/2 IN Twist Bit; Spindle Size: 5/8-16 IN; Gear Train: Triple; Construction Type: Grounded; Length: 6-1/2 IN
Long Description
Power and torque, that's about all that needs to be said about the Hole-Hawg® line of drills. The compact design of this drill makes it perfect for drilling between studs and joists. This unit will handle up to a 4-5/8 in. Selfeed bit. An extra long pipe handle helps you control the power. The 1676-6 features two speed ranges, 1200 and 300 RPM, this will greatly increase the versatility of this drill. Hi-torque and hi-speed make this the perfect choice for the heavy duty user.
Additional Information
Voltage
120.0
Cord Length
8.0
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
1676-6
Brand
Milwaukee®
GTIN
00045242001811
UPC
045242001811
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
HEAVY DUTY
Availability
Status
Inactive
Packaging
Weight
11.5
Weight per each
19.24
Carton
1
Uses, Certifications, and Standards
Application
For Large Hole Drilling Between Joists And Studs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat