266320 - M18 1/2" High-Torque Imp Wrench W/Friction Ring

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
266320
Manufacturer
Milwaukee®
Manufacturer's Part Number
2663-20
Description
M18 1/2" High-Torque Imp Wrench W/Friction Ring
The M18[TM] Cordless 1/2 In. High Torque Impact Wrench Provide Industry Leading Power In A Compact Size. Built With A Milwaukee[Reg] 4-Pole Motor and A Powerful Impact Mechanism, The 2662-22 and 2663-22 Deliver 450 FT-LBS Of Torque. A Variable Speed Trigger Provides Speed Control Between 0 to 1900 RPM & 0-2200 Ipm. The 2662-22 Has A 1/2 In. Anvil With Detent Pin to Achieve Superior Socket Retention, While The 2663-22 Has A 1/2 In. Anvil With Friction Ring For Quick and Easy One-Handed Socket Changes.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242190027 / 00045242190027
Weight per unit
5.785 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
266320 - Large Image
 
266320 - Large Image
 
266320 - Large Image
 
266320 - Large Image
 
266320 - Small Image
Other Links
 
 
266320 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Rubber Overmold
Dimensions and Weight
Length
8.8
Descriptions
Features
M18™ Cordless 1/2 in. High Torque Impact Wrench w/Friction Ring
Long Description
The M18[TM] cordless 1/2 in. high torque impact wrench provide industry leading power in a compact size. Built with a Milwaukee[Reg] 4-pole motor and a powerful impact mechanism, the 2662-22 and 2663-22 deliver 450 ft-lbs of torque. A variable speed trigger provides speed control between 0 to 1900 RPM & 0-2200 ipm. The 2662-22 has a 1/2 in. anvil with detent pin to achieve superior socket retention, while the 2663-22 has a 1/2 in. anvil with friction ring for quick and easy one-handed socket changes.
Description
M18 1/2" HIGH-TORQUE IMP WRENCH W/FRICTION RING
Product Type
M18 1/2" High Torq Imp Wrench Tool
extra long description
MILW 2663-20 M18 1/2" High Torq Imp
Additional Information
charge time
1
Impacts per Minute
2200
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2663-20
Brand
Milwaukee®
GTIN
00045242190027
UPC
045242190027
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
5.785
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat