268222 - M18 Cordless Lith-Ion 5-3/8" Metal Saw Kit

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
268222
Manufacturer
Milwaukee
Manufacturer's Part Number
2682-22
Description
M18 Cordless Lith-Ion 5-3/8" Metal Saw Kit
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112709 - Power saws
UPC/GTIN
045242242184 / 00045242242184
Weight per unit
12.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
268222 - Specification Sheet
 
268222 - Specification Sheet
 
268222 - Specification Sheet
Images
 
 
268222 - Small Image
 
268222 - Large Image
 
268222 - Large Image
Other Links
 
 
268222 - Other
 
268222 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
18
Descriptions
Product Type
M18 Cordless Lithium-Ion 5-3/8" Metal Saw Kit
Description
M18 CORDLESS LITH-ION 5-3/8" METAL SAW KIT
Special Features
Exclusive 4-pole frameless motor delivers up to 35 PCT more cutting power best in class run-time with over 200 cuts of 3/4 IN EMT per charge; Compact, low-profile design for easy handling and increased control; Extra-Large cut guide, impact resistant window and LED light for more accurate cuts; Lightweight 5.8 LB design for easier overhead cuts and less user fatigue; Superior cut quality - 30T METAL TECH carbide-tipped blade produces cool, burr-free cuts through EMT, strut, threaded rod, sheet metal, angle
Additional Information
Cutting Capacity
1/8 - 2 IN Depth
idea granular category code
2313
battery
M12 REDLITHIUM XC
Manufacturer Information
Manufacturers Part Number
2682-22
Brand
Milwaukee Electric Tool
sub brand
M18
GTIN
00045242242184
UPC
045242242184
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
Cordless Metal Saw Kit
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
12.205
Carton
1
Uses, Certifications, and Standards
Application
For Strut, Threaded Rod, Sheet Metal, Angle Iron And Other Ferrous Materials
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 268222.
Jump To:

Similar Items

Similar items are close alternatives to 268222, though they may not be 100% alike.

The M18 Fuel™ 5-3/8 In. – 5-7/8 In. Metal Saw Delivers The Fastest Cuts With The...
  • Our Part #: 278222
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2782-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
278222 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat