271920 - M18 Fuel Hackzall (Tool Only)

Milwaukee®

  • $227.50 (Each)
  • $227.50 (Each)

  • $1,365.00 (Per 6)

In-Stock: 1 available locally (Gilbert, AZ) ( change location)
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
271920
Manufacturer
Milwaukee®
Manufacturer's Part Number
2719-20
Description
M18 Fuel Hackzall (Tool Only)
The Milwaukee 2719 M18 Fuel™ Hackzall® Is The Fastest Cutting and Most Powerful One-Handed Reciprocating Saw. Utilizing A Powerstate Brushless Motor and A Best In Class 7/8 In. Stroke Length, The M18 Fuel™ Hackzall® Cuts Up to 50% Faster Than Competitors. The Compact, One-Handed Design Provides Superior Control and The Ability to Make Cuts In Tight Spaces. The Dual Gear Counter Balance Mechanism Provides Up to 4X Lower Vibration Than Traditional Reciprocating Saws, Resulting In Faster Cut-Starts In Metal A
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111559 - Hacksaw
UPC/GTIN
045242502776 / 00045242502776
Weight per unit
4.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$227.50 (Each)
Standard Packaging
$1,365.00 (Per 6)
Stock Availability
Gilbert
1 (Check another store)
Phoenix
6
All Stores
118
Resources
Images
 
 
271920 - Video
 
271920 - Small Image
 
271920 - Large Image
 
271920 - Large Image
 
271920 - Large Image
 
271920 - Large Image
 
271920 - Large Image
 
271920 - Large Image
 
271920 - Large Image
 
271920 - Large Image
 
271920 - Large Image
 
271920 - Large Image
Other Links
 
 
271920 - Other
 
271920 - Other
 
271920 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass Filled Nylon
Dimensions and Weight
Length
14
Width
3.31
Height
7
Descriptions
Product Type
Reciprocating Saw
Description
M18 FUEL HACKZALL (TOOL ONLY)
extra long description
MILW 2719-20 Reciprocating Saw
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The Milwaukee 2719 M18 FUEL™ HACKZALL® is the fastest cutting and most powerful one-handed reciprocating saw. Utilizing a POWERSTATE brushless motor and a best in class 7/8 in. stroke length, the M18 FUEL™ HACKZALL® cuts up to 50% faster than competitors. The compact, one-handed design provides superior control and the ability to make cuts in tight spaces. The dual gear counter balance mechanism provides up to 4x lower vibration than traditional reciprocating saws, resulting in faster cut-starts in metal a
Additional Information
media
Yes
Stroke Length
0.875
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2719-20
Brand
Milwaukee®
GTIN
00045242502776
UPC
045242502776
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
4.57
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 118

Location search:
These alternate items can be purchased instead of 271920.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 271920.

The Milwaukee 2719 M18 Fuel™ Hackzall® Is The Fastest Cutting and Most Powerful ...
  • MFR Part #: 2719-21
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 3 ($1,219.05) ·
271921 - Milwaukee Electric Tool

Check local availability

Total Availability: In Stock

Book Price

$406.35

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat