48130873 - 7/8" X 6" Ship Auger Bit

Milwaukee®

  • $35.71 (Each)
  • $35.71 (Each)

In-Stock: 2 available locally (Jacksonville - FL, FL) ( change location)
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
48130873
Manufacturer
Milwaukee®
Manufacturer's Part Number
48130873
Description
7/8" X 6" Ship Auger Bit
Ship Auger Bit, 7/8 In Bit Size, 7/16 In Shank Diameter, 6 In Overall Length, 0.42 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242091638 / 00045242091638
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.71 (Each)
Stock Availability
Jacksonville - FL
2 (Check another store)
All Stores
153
Resources
Images
 
 
48130873 - Small Image
 
48130873 - Large Image
 
48130873 - Large Image
 
48130873 - Large Image
 
48130873 - Large Image
 
48130873 - Large Image
 
48130873 - Large Image
 
48130873 - Large Image
 
48130873 - Large Image
Other Links
 
 
48130873 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
6
Overall Length
6
Descriptions
Product Type
Ship Auger Bit
Long Description
Ship Auger Bit, 7/8 in Bit Size, 7/16 in Shank Diameter, 6 in Overall Length, 0.42 lb
Features
The Milwaukee(R) Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue.The through-center cu
Short Description
7/8" Ship Auger Bit, 7/16 in Shank, 6" Length
Special Features
Induction Hardened Tip For Added Nail Durability; Coated Flutes For Fast Chip Removal; Impact Rated Shank
Description
7/8" X 6" SHIP AUGER BIT
extra long description
MILW 48-13-0873 7/8"x6"Ship Auger B
Additional Information
Bit Size
7/8 in
Shank Diameter
7/16 in
package quantity
1 ct
Made in USA
yes
Flute Length
3
Twist Length
3
Shank Type
7/16 IN Hex
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48130873
GTIN
00045242091638
UPC
045242091638
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
SHIP
Packaging
Weight
0.42 lb
Weight per each
0.44
Carton
1
Uses, Certifications, and Standards
Application
Fast Hole Drilling in Clean or Nail-Embedded Wood
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 153

Location search:

Greater Jacksonville - FL Area

Location Stock Available
Jacksonville - FL
2 View Store
These alternate items can be purchased instead of 48130873.
Jump To:

Similar Items

Similar items are close alternatives to 48130873, though they may not be 100% alike.

7/8" X 71/2" Auger Bit
  • MFR Part #: DAG1110
  • Manufacturer: FRD
  • Find: Similar Items
  • Pkg Sizes: 60 ($1,558.20) ·
DAG1110 - Freud America Inc.

Check local availability

Total Availability: In Stock

Book Price

$25.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat