48135870 - 7/8" X 18" Ship Auger Bit

Milwaukee®

  • $41.34 (Each)
  • $41.34 (Each)

  • $744.12 (Per 18)

In-Stock: 3 available locally (Stafford, TX) (change location)
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
48135870
Manufacturer
Milwaukee®
Manufacturer's Part Number
48135870
Description
7/8" X 18" Ship Auger Bit
Ship Auger Bit, 7/8 In Bit Size, 7/16 In Shank Diameter, 18 In Overall Length, 1.25 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242092758 / 00045242092758
Weight per unit
1.285 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.34 (Each)
Standard Packaging
$744.12 (Per 18)
Stock Availability
Stafford
3 (Check another store)
Houston RDC
43
All Stores
651
Resources
Images
 
 
48135870 - Small Image
 
48135870 - Large Image
 
48135870 - Large Image
 
48135870 - Large Image
 
48135870 - Large Image
 
48135870 - Large Image
 
48135870 - Large Image
 
48135870 - Large Image
 
48135870 - Large Image
Other Links
 
 
48135870 - Other
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
18
Overall Length
18
Descriptions
Product Type
Ship Auger Bit
Long Description
Ship Auger Bit, 7/8 in Bit Size, 7/16 in Shank Diameter, 18 in Overall Length, 1.25 lb
Features
The Milwaukee(R) 7/8" x 460mm Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue.The thro
Short Description
7/8" Ship Auger Bit, 7/16 in Shank, 6" Length
Description
7/8" X 18" SHIP AUGER BIT
extra long description
MILW 48-13-5870 7/8"x18"Ship Auger
Special Features
Nail Cutting Tip For Added Durability; Non-Stick Coated Flutes For Faster Chip Ejection; Impact Rated Shank
Additional Information
Bit Size
7/8 in
Shank Diameter
7/16 in
package quantity
1 ct
Made in USA
yes
Twist Length
15
Shank Type
7/16 IN Hex
Flute Length
15
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48135870
GTIN
00045242092758
UPC
045242092758
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
SHIP
Packaging
Weight
1.25 lb
Weight per each
1.285
Carton
1
Package
18
Uses, Certifications, and Standards
Application
Fast Hole Drilling in Clean or Nail-Embedded Wood
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 651

Location search:
These alternate items can be purchased instead of 48135870.
Jump To:

Similar Items

Similar items are close alternatives to 48135870, though they may not be 100% alike.

Auger Drill Bit, Long Ship Type; Bi-Metal Material; 18 Inch Overall Length; 12 I...
  • Our Part #: 145470081416
  • Stafford Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 145470081416
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($71.37) ·
145470081416 - Lenox Black & Decker Inc.

Stafford Availability: Out Of Stock

Total Availability: In Stock

Book Price

$71.37

Each

QTY:
Each
Add
18" X 7/8" Ship Auger Bit
  • Our Part #: 310140081416
  • Stafford Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: LEN
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
310140081416 - Lenox Black & Decker Inc.

Stafford Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Ideal, Auger Bit, Resi-Master, Long Ship, Heavy-Duty, Bit Diameter: 7/8 In, Shan...
  • Our Part #: 35976
  • Stafford Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35-976
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($100.80) ·
35976 - Ideal

Stafford Availability: Out Of Stock

Total Availability: In Stock

Book Price

$100.80

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to 48135870 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB4 Etcon 00051033150187
31796 Greenlee n/a
36642 Greenlee n/a
62PTS-7/8 Greenlee 00783310317968
35-976 Ideal Industries 783250632961
3043011 Irwin Tools 00024721105523
53439 Klein Tools 00092644534393
31014 Lenox 00082472310146
714232-A Makita Tools 00088381939386
48-13-5870 Milwaukee Electric Tool 00045242092758
13690 Morris 00601986136907
WSAB180875 Morse 00050326125581
SAB0078-18 Starrett n/a
18648 Vermont American n/a

* All prices subject to change.

Begin Live Chat