48222760 - 11IN1 Screwdriver Ecx

Milwaukee®

  • $16.99 (Each)
  • $16.99 (Each)
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
48222760
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-2760
Description
11IN1 Screwdriver Ecx
Screwdriver, 10 In Overall Length, 1.6 In Overall Width, 3.9 In Overall Depth, 1.6 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
045242508075 / 00045242508075
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.99 (Each)
Resources
Images
 
 
48222760 - Large Image
 
48222760 - Large Image
 
48222760 - Large Image
 
48222760 - Large Image
 
48222760 - Small Image
 
48222760 - Large Image
 
48222760 - Small Image
Attachments
 
 
48222760 - Specification Sheet
Other Links
 
 
48222760 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
10 in
Length
1.6
Descriptions
Features
The 11 in 1 Screwdriver includes the 8 bits and 3 nut drivers most requested by professionals. The bit prevents bit wear from hardened screws and extends bit life when fastening specialty screws found in electrical boxes, conduit couplers, outlets, and other common job site fixtures.
Product Type
Screwdriver
Long Description
Screwdriver, 10 in Overall Length, 1.6 in Overall Width, 3.9 in Overall Depth, 1.6 lb
Short Description
Screwdriver, 14 x 1.6 x 10.2 in
Description
11IN1 SCREWDRIVER ECX
extra long description
MILW 48-22-2760 Screwdriver
Additional Information
Overall Width
1.6 in
Overall Depth
3.9 in
includes
(1) #1 PHILLIPS;(1) #2 PHILLIPS;(1) 3/16 INCH SLOTTED;(1) 1/4 INCH SLOTTED;(1) #1 SQUARE;(1) #2 SQUARE;(1) #1 ECX;(1) #2 ECX;(1) 1/4 INCH NUT DRIVER;(1) 3/8 INCH NUT DRIVER;(1) LOOP MAKER
Drive Type
Combination
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-2760
GTIN
00045242508075
UPC
045242508075
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.6 lb
Weight per each
0.52