48222812 - #2 Phillips - 4" Cushion Grip Screwdriver

Milwaukee®

  • $11.39 (Each)
  • $11.39 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48222812
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-2812
Description
#2 Phillips - 4" Cushion Grip Screwdriver
Milw 48-22-2812 Cushion Grip Screwd
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
045242521524 / 00045242521524
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.39 (Each)
Resources
Images
 
 
48222812 - Large Image
 
48222812 - Large Image
 
48222812 - Large Image
 
48222812 - Large Image
 
48222812 - Small Image
Attachments
 
 
48222812 - Specification Sheet
Other Links
 
 
48222812 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
CHROME
Blade Material
Forged Steel
Handle Material
Rubber
Dimensions and Weight
Length
8.0
Descriptions
Long Description
MILW 48-22-2812 Cushion Grip Screwd
Features
#2 Phillips - 4 in. Cushion Grip Screwdriver
Short Description
Cushion Grip ScrewDrvr
Description
#2 PHILLIPS - 4" CUSHION GRIP SCREWDRIVER
Product Type
Cushion Grip Screwdriver
Additional Information
Handle Length
4.0
Shaft Length
4.0
Handle Type
CUSHION GRIP
Tip Size
P#2
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-2812
GTIN
00045242521524
UPC
045242521524
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.29
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat