48222821 - 1/4" Slotted - 4" Cushion Grip Screwdriver

Milwaukee®

  • $11.91 (Each)
  • $11.91 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48222821
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-2821
Description
1/4" Slotted - 4" Cushion Grip Screwdriver
Featuring An Anti-Peel Handle Design, Hardened Tips & Forged Shanks The Milwaukee® Cushion Grip Screwdrivers Provide Professional Grade Solutions and Durability to The User. The Tactile Identification, A New-to-World Innovation Allows Users to Accurately Select The Correct Driver Without Looking. The Wrench-Ready Bolster and Precision Knurling Offers Users The Features Needed to Increase Efficiency and Effectiveness.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
045242521555 / 00045242521555
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.91 (Each)
Resources
Images
 
 
48222821 - Large Image
 
48222821 - Large Image
 
48222821 - Large Image
 
48222821 - Large Image
 
48222821 - Small Image
Attachments
 
 
48222821 - Specification Sheet
Other Links
 
 
48222821 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
CHROME
Dimensions and Weight
Length
8.0
Descriptions
Features
1/4 in. Slotted - 4 in. Cushion Grip Screwdriver
extra long description
MILW 48-22-2821 Cushion Grip Screwd
Short Description
Cushion Grip ScrewDrvr
Description
1/4" SLOTTED - 4" CUSHION GRIP SCREWDRIVER
Long Description
Featuring an anti-peel handle design, hardened tips & forged shanks the Milwaukee® cushion grip screwdrivers provide professional grade solutions and durability to the user. The tactile identification, a new-to-world innovation allows users to accurately select the correct driver without looking. The wrench-ready bolster and precision knurling offers users the features needed to increase efficiency and effectiveness.
Product Type
Cushion Grip Screwdriver
Additional Information
Shaft Length
4.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-2821
GTIN
00045242521555
UPC
045242521555
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.29
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat